Shop DEMAG

Electric Chain Hoist, 1,000 lb, 16 ft, Hook Mounted - No Trolley, 575V AC, Blue

  • Mfr # DC Com 5-500 1/1 H5 V5.4/1.3 575/60
  • Zoro # G7819813

product price: 
$
3,274.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Electric Hoist Item
Chain Hoist
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container
Lift Speed
18/4.5 fpm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DC Com 5-500 1/1 H5 V5.4/1.3 575/60
Zoro #
G7819813
UPC #
-
Country of Origin
Germany

Dimensions

Housing Width
11 in
Housing Depth
8 5/16 in
Manufacturers Warranty Length
2 yr
Housing Length
18 5/16 in
Chain Length
16 ft
Lifting Hook Opening Width
15 11/16 in
Maximum Lifting Length
16 ft
Minimum Retracted Length
16 1/2 in
Mfr. Warranty Length
2 yr
Body Depth
8 5/16 in
Body Width
11 in
Controller Cord Length
16 ft
Body Length
18 5/16 in
Fits Chest Size
Excellent Availability and Ease of Operation, Great Versatility, Reliable Performance, U 11-U 34 Trolleys

Details

Color
Blue
Electric Hoist Item
Chain Hoist
Hoist Lift
16 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container
Lift Speed
18/4.5 fpm
Load Capacity
1,000 lb
Min. Between Hooks
15 11/16 in
Motor HP
0.66 hp
Phase
3
Standards
CCSAUS Regulations, DIN EN 14492-2, EC EMC Directive 2004/108/EC, EC Low Voltage Directive 2006/95/E, EC Machinery Directive 2006/42/EC, EN15011
Voltage
575V AC
Hz
60 Hz
Brake
DC Disc
Finish
Powder Coated
Trolley Configuration
Hook Mounted - No Trolley
Thermal Protection
Included
Reeving
1
Control Cord
2 to 12 ft
Control
Push Button Pendant
Number of Speeds
2
Classification
H4
Lubrication
Maintenance Free for Up to 10 Yr.
Item
Electric Chain Hoist
Amps @ Low Volts
1.8 A
Clutch
Overload Slip
Chain Finish
Powder Coated
Fixed Lift Speed
4.5 fpm, 18 fpm
Trolley Wheel Material
Plastic
Programmable
Non-Programmable
Current at Max. Voltage
1.8 A
Number of Reeves
1
Pendant IP Rating
IP65
For Outdoor Use
Yes
Body Material
Aluminum
Controls
Contactor
Maximum Lifting Capacity
1,100 lb
Chain Material
Steel
Includes Brake
Brake Included
Motor Horsepower
5/8 hp
Starts and Stops per Hour
240
Mount Type
Hook Mounted - No Trolley
Trolley IP Rating
IP55
Hoist IP Rating
IP55
Body Finish
Powder Coated
Lifting Hook Material
Steel
Overload Protection Included
Yes
Current at Min. Voltage
1.8 A
Lifting Hook Type
Hook with Safety Latch
Included Components
Chain Container
Duty Classification
H4
Clutch Type
Overload Slip
Includes Clutch
Clutch Included
Headroom
15 11/16 in
Number of Load Chains
1
Features
Excellent Availability and Ease of Operation, Great Versatility, Reliable Performance, U 11-U 34 Trolleys
Brake Type
DC Current
Resistance Properties
Ageing Resistant, Impact Resistant, Noise Resistant, UV Resistant
Operating Voltage
575V AC
Wire Color
Blue

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 1,100 lb, Number of Speeds 2, Programmable Non-Programmable, Fixed Lift Speed 4.5 fpm, 18 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 16 ft, Current at Minimum Voltage 1.8 A, Current at Maximum Voltage 1.8 A, Motor Horsepower 5/8 hp, Operating Voltage 575V AC, Headroom 15 11/16 in, For Minimum Beam Height Not Applicable, For Maximum Beam Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.