Electric Chain Hoist, 250 lb, 26 ft, Hook Mounted - No Trolley, 460V AC, Blue

  • Mfr # DC Com 1-125 1/1 H8 V9.6/2.4 460/60

  • Zoro # G8218332


product price:  $2,758.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Electric Hoist Item
Chain Hoist
Hoist Lift
26 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DC Com 1-125 1/1 H8 V9.6/2.4 460/60
Zoro #
G8218332
UPC #
-
Country of Origin
Germany

Dimensions

Housing Width
10 1/2 in
Housing Depth
6 13/16 in
Housing Length
16 1/2 in
Manufacturers Warranty Length
2 yr
Chain Length
26 ft
Maximum Lifting Length
26 ft
Mfr. Warranty Length
2 yr
Body Width
10 1/2 in
Lifting Hook Opening Width
13 7/8 in
Controller Cord Length
26 ft
Body Depth
6 13/16 in
Body Length
16 1/2 in
Minimum Retracted Length
14 7/16 in

Details

Color
Blue
Electric Hoist Item
Chain Hoist
Hoist Lift
26 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container
Lift Speed
32/8 fpm
Load Capacity
250 lb
Min. Between Hooks
13 7/8 in
Motor HP
0.3 hp
Phase
3
Standards
CCSAUS Regulations, DIN EN 14492-2, EC EMC Directive 2004/108/EC, EC Low Voltage Directive 2006/95/E, EC Machinery Directive 2006/42/EC, EN15011
Voltage
460V AC
Finish
Powder Coated
Control
Push Button Pendant
Classification
H4
Reeving
1
Lubrication
Maintenance Free for Up to 10 Yr.
Thermal Protection
Included
Item
Electric Chain Hoist
Clutch
Overload Slip
Trolley Configuration
Hook Mounted - No Trolley
Hz
60
Brake
DC Disc
Control Cord
12 to 22 ft
Amps @ Low Volts
1.35 A
Number of Speeds
2
Body Finish
Powder Coated
Pendant IP Rating
IP65
Overload Protection Included
Yes
Starts and Stops per Hour
240
Headroom
13 7/8 in
Hoist IP Rating
IP55
Duty Classification
H4
Includes Clutch
Clutch Included
For Outdoor Use
Yes
Clutch Type
Overload Slip
Trolley IP Rating
IP55
Lifting Hook Material
Steel
Maximum Lifting Capacity
275 lb
Includes Brake
Brake Included
Trolley Wheel Material
Plastic
Number of Load Chains
1
Lifting Hook Type
Hook with Safety Latch
Included Components
Chain Container
Chain Material
Steel
Fixed Lift Speed
8 fpm, 32 fpm
Features
Excellent Availability and Ease of Operation, Great Versatility, Reliable Performance, U 11-U 34 Trolleys
Body Material
Aluminum
Current at Max. Voltage
1.35 A
Controls
Contactor
Mount Type
Hook Mounted - No Trolley
Chain Finish
Powder Coated
Resistance Properties
Ageing Resistant, Impact Resistant, Noise Resistant, UV Resistant
Brake Type
DC Current
Motor Horsepower
1/4 hp
Current at Min. Voltage
1.35 A
Programmable
Non-Programmable
Number of Reeves
1
Operating Voltage
460V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 275 lb, Number of Speeds 2, Programmable Non-Programmable, Fixed Lift Speed 8 fpm, 32 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 26 ft, Current at Minimum Voltage 1.35 A, Current at Maximum Voltage 1.35 A, Motor Horsepower 1/4 hp, Operating Voltage 460V AC, Headroom 13 7/8 in, For Minimum Beam Height Not Applicable, For Maximum Beam Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.