Shop DEMAG

Electric Chain Hoist, 250 lb, 16 ft, Hook Mounted - No Trolley, 575V AC, Blue

  • Mfr # DC Com 1-125 1/1 H5 V9.6/2.4 575/60
  • Zoro # G8017755

product price: 
$
2,326.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Electric Hoist Item
Chain Hoist
Hoist Lift
16 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DC Com 1-125 1/1 H5 V9.6/2.4 575/60
Zoro #
G8017755
UPC #
-
Country of Origin
Germany

Dimensions

Housing Depth
6 13/16 in
Manufacturers Warranty Length
2 yr
Housing Width
10 1/2 in
Housing Length
16 1/2 in
Chain Length
16 ft
Controller Cord Length
16 ft
Minimum Retracted Length
14 7/16 in
Mfr. Warranty Length
2 yr
Maximum Lifting Length
16 ft
Lifting Hook Opening Width
13 7/8 in
Body Depth
6 13/16 in
Body Length
16 1/2 in
Body Width
10 1/2 in
Fits Chest Size
Excellent Availability and Ease of Operation, Great Versatility, Reliable Performance, U 11-U 34 Trolleys

Details

Color
Blue
Electric Hoist Item
Chain Hoist
Hoist Lift
16 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container
Lift Speed
32/8 fpm
Load Capacity
250 lb
Min. Between Hooks
13 7/8 in
Motor HP
0.3 hp
Phase
3
Standards
CCSAUS Regulations, DIN EN 14492-2, EC EMC Directive 2004/108/EC, EC Low Voltage Directive 2006/95/E, EC Machinery Directive 2006/42/EC, EN15011
Voltage
575V AC
Control Cord
2 to 12 ft
Number of Speeds
2
Brake
DC Disc
Lubrication
Maintenance Free for Up to 10 Yr.
Clutch
Overload Slip
Amps @ Low Volts
1.2 A
Reeving
1
Thermal Protection
Included
Classification
H4
Item
Electric Chain Hoist
Trolley Configuration
Hook Mounted - No Trolley
Hz
60 Hz
Control
Push Button Pendant
Finish
Powder Coated
Chain Finish
Powder Coated
Brake Type
DC Current
Overload Protection Included
Yes
Trolley Wheel Material
Plastic
Lifting Hook Type
Hook with Safety Latch
Current at Max. Voltage
1.2 A
Clutch Type
Overload Slip
Includes Clutch
Clutch Included
Controls
Contactor
Mount Type
Hook Mounted - No Trolley
Programmable
Non-Programmable
Current at Min. Voltage
1.2 A
Body Finish
Powder Coated
Fixed Lift Speed
8 fpm, 32 fpm
Motor Horsepower
1/4 hp
Included Components
Chain Container
Pendant IP Rating
IP65
Body Material
Aluminum
Chain Material
Steel
Trolley IP Rating
IP55
Maximum Lifting Capacity
275 lb
Number of Load Chains
1
Starts and Stops per Hour
240
Features
Excellent Availability and Ease of Operation, Great Versatility, Reliable Performance, U 11-U 34 Trolleys
Includes Brake
Brake Included
Lifting Hook Material
Steel
Hoist IP Rating
IP55
Number of Reeves
1
For Outdoor Use
Yes
Headroom
13 7/8 in
Resistance Properties
Ageing Resistant, Impact Resistant, Noise Resistant, UV Resistant
Duty Classification
H4
Operating Voltage
575V AC
Wire Color
Blue

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 275 lb, Number of Speeds 2, Programmable Non-Programmable, Fixed Lift Speed 8 fpm, 32 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 16 ft, Current at Minimum Voltage 1.2 A, Current at Maximum Voltage 1.2 A, Motor Horsepower 1/4 hp, Operating Voltage 575V AC, Headroom 13 7/8 in, For Minimum Beam Height Not Applicable, For Maximum Beam Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.