Electric Chain Hoist, 250 lb, 9 ft, Hook Mounted - No Trolley, 230V AC, Blue

  • Mfr # DCM Pro 5-125 1/1 H2.8 V28.8/7.2 230/60

  • Zoro # G8031466


product price:  $4,579.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Electric Hoist Item
Chain Hoist
Hoist Lift
9 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DCM Pro 5-125 1/1 H2.8 V28.8/7.2 230/60
Zoro #
G8031466
UPC #
-
Country of Origin
Germany

Dimensions

Housing Length
18 5/16 in
Housing Width
11 in
Housing Depth
8 5/16 in
Manufacturers Warranty Length
2 yr
Chain Length
9 ft
Lifting Hook Opening Width
29 3/8 in
Body Length
18 5/16 in
Maximum Lifting Length
9 ft
Minimum Retracted Length
31 5/32 in
Body Depth
8 5/16 in
Controller Cord Length
9 ft
Body Width
11 in
Mfr. Warranty Length
2 yr

Details

Color
Blue
Electric Hoist Item
Chain Hoist
Hoist Lift
9 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container
Lift Speed
96/24 fpm
Load Capacity
250 lb
Min. Between Hooks
29 3/8 in
Motor HP
1.2 hp
Phase
3
Standards
CCSAUS Regulations, DIN EN 14492-2, EC EMC Directive 2004/108/EC, EC Low Voltage Directive 2006/95/E, EC Machinery Directive 2006/42/EC, EN15011
Voltage
230V AC
Control
Integrated Control Handle
Finish
Powder Coated
Control Cord
9 ft
Trolley Configuration
Hook Mounted - No Trolley
Amps @ Low Volts
4.8 A
Clutch
Overload Slip
Number of Speeds
2
Brake
DC Disc
Lubrication
Maintenance Free for Up to 10 Yr.
Reeving
1
Hz
60
Thermal Protection
Included
Item
Electric Chain Hoist
Classification
H4
Headroom
29 3/8 in
Brake Type
DC Current
Body Material
Aluminum
Current at Min. Voltage
4.8 A
Programmable
Non-Programmable
Controls
Contactor
Clutch Type
Overload Slip
Current at Max. Voltage
4.8 A
Maximum Lifting Capacity
276 lb
Features
Engineered for Right-Hand and Left-Hand Operation, Simple Exchange of the Load Handling Device Due to Quick-Change Coupling, Versatile Adaptability to any Task
Includes Clutch
Clutch Included
Lifting Hook Type
Hook with Safety Latch
Fixed Lift Speed
23.6 fpm, 94.5 fpm
Includes Brake
Brake Included
Overload Protection Included
Yes
Resistance Properties
Ageing Resistant, Impact Resistant, Noise Resistant, UV Resistant
Lifting Hook Material
Steel
Pendant IP Rating
IP65
Body Finish
Powder Coated
Number of Load Chains
1
Chain Material
Steel
Duty Classification
H4
Included Components
Chain Container
Chain Finish
Powder Coated
Trolley Wheel Material
Plastic
Motor Horsepower
1 1/4 hp
Number of Reeves
1
For Outdoor Use
Yes
Trolley IP Rating
IP55
Hoist IP Rating
IP55
Mount Type
Hook Mounted - No Trolley
Starts and Stops per Hour
240
Operating Voltage
230V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 276 lb, Number of Speeds 2, Programmable Non-Programmable, Fixed Lift Speed 23.6 fpm, 94.5 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 9 ft, Current at Minimum Voltage 4.8 A, Current at Maximum Voltage 4.8 A, Motor Horsepower 1 1/4 hp, Operating Voltage 230V AC, Headroom 29 3/8 in, For Minimum Beam Height Not Applicable, For Maximum Beam Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.