Electric Chain Hoist, 250 lb, 16 ft, Hook Mounted - No Trolley, 230V AC, Blue

  • Mfr # DC Com 1-125 1/1 H5 V9.6/2.4 230/60
  • Zoro # G8396105
product price: 
$
2,407.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Color
Blue
Electric Hoist Item
Chain Hoist
Hoist Lift
16 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DC Com 1-125 1/1 H5 V9.6/2.4 230/60
Zoro #
G8396105
UPC #
-
Country of Origin
Germany

Dimensions

Housing Length
16 1/2 in
Housing Width
10 1/2 in
Manufacturers Warranty Length
2 yr
Housing Depth
6 13/16 in
Chain Length
16 ft
Body Depth
6 13/16 in
Body Width
10 1/2 in
Lifting Hook Opening Width
13 7/8 in
Maximum Lifting Length
16 ft
Controller Cord Length
16 ft
Minimum Retracted Length
14 7/16 in
Mfr. Warranty Length
2 yr
Body Length
16 1/2 in
Fits Chest Size
Excellent Availability and Ease of Operation, Great Versatility, Reliable Performance, U 11-U 34 Trolleys

Details

Color
Blue
Electric Hoist Item
Chain Hoist
Hoist Lift
16 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container
Lift Speed
32/8 fpm
Load Capacity
250 lb
Min. Between Hooks
13 7/8 in
Motor HP
0.3 hp
Phase
3
Standards
CCSAUS Regulations, DIN EN 14492-2, EC EMC Directive 2004/108/EC, EC Low Voltage Directive 2006/95/E, EC Machinery Directive 2006/42/EC, EN15011
Voltage
230V AC
Lubrication
Maintenance Free for Up to 10 Yr.
Trolley Configuration
Hook Mounted - No Trolley
Item
Electric Chain Hoist
Amps @ Low Volts
2.9 A
Thermal Protection
Included
Hz
60 Hz
Reeving
1
Brake
DC Disc
Number of Speeds
2
Classification
H4
Control Cord
2 to 12 ft
Finish
Powder Coated
Control
Push Button Pendant
Clutch
Overload Slip
Included Components
Chain Container
Trolley IP Rating
IP55
Body Material
Aluminum
Programmable
Non-Programmable
Overload Protection Included
Yes
Number of Reeves
1
Current at Min. Voltage
2.9 A
Hoist IP Rating
IP55
Motor Horsepower
1/4 hp
Brake Type
DC Current
Number of Load Chains
1
Headroom
13 7/8 in
Mount Type
Hook Mounted - No Trolley
Includes Clutch
Clutch Included
Duty Classification
H4
Includes Brake
Brake Included
Starts and Stops per Hour
240
Controls
Contactor
Features
Excellent Availability and Ease of Operation, Great Versatility, Reliable Performance, U 11-U 34 Trolleys
Maximum Lifting Capacity
275 lb
Chain Finish
Powder Coated
Chain Material
Steel
Current at Max. Voltage
2.9 A
Pendant IP Rating
IP65
Fixed Lift Speed
8 fpm, 32 fpm
Lifting Hook Type
Hook with Safety Latch
Body Finish
Powder Coated
Trolley Wheel Material
Plastic
Clutch Type
Overload Slip
For Outdoor Use
Yes
Resistance Properties
Ageing Resistant, Impact Resistant, Noise Resistant, UV Resistant
Lifting Hook Material
Steel
Operating Voltage
230V AC
Wire Color
Blue

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 275 lb, Number of Speeds 2, Programmable Non-Programmable, Fixed Lift Speed 8 fpm, 32 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 16 ft, Current at Minimum Voltage 2.9 A, Current at Maximum Voltage 2.9 A, Motor Horsepower 1/4 hp, Operating Voltage 230V AC, Headroom 13 7/8 in, For Minimum Beam Height Not Applicable, For Maximum Beam Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.