Electric Chain Hoist, 250 lb, 9 ft, Hook Mounted - No Trolley, 480V AC, Blue

  • Mfr # DCMS Pro 1-125 1/1 H2.8 VS30-30 480/60

  • Zoro # G8003895


product price:  $6,193.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Color
Blue
Electric Hoist Item
Chain Hoist
Hoist Lift
9 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DCMS Pro 1-125 1/1 H2.8 VS30-30 480/60
Zoro #
G8003895
UPC #
-
Country of Origin
Germany

Dimensions

Housing Length
19 11/16 in
Manufacturers Warranty Length
2 yr
Housing Width
10 1/2 in
Housing Depth
6 13/16 in
Chain Length
9 ft
Maximum Lifting Length
9 ft
Body Depth
6 13/16 in
Controller Cord Length
9 ft
Lifting Hook Opening Width
27 3/8 in
Mfr. Warranty Length
2 yr
Minimum Retracted Length
29 3/32 in
Body Width
10 1/2 in
Body Length
19 11/16 in

Details

Color
Blue
Electric Hoist Item
Chain Hoist
Hoist Lift
9 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container
Lift Speed
0 to 100 fpm
Load Capacity
250 lb
Min. Between Hooks
27 3/8 in
Motor HP
0.98 hp
Phase
3
Standards
CCSAUS Regulations, DIN EN 14492-2, EC EMC Directive 2004/108/EC, EC Low Voltage Directive 2006/95/E, EC Machinery Directive 2006/42/EC, EN15011
Voltage
480V AC
Control Cord
9 ft
Number of Speeds
Variable
Classification
H4
Finish
Powder Coated
Reeving
1
Lubrication
Maintenance Free for Up to 10 Yr.
Amps @ Low Volts
3.1 A
Brake
DC Disc
Clutch
Overload Slip
Item
Electric Chain Hoist
Trolley Configuration
Hook Mounted - No Trolley
Hz
60
Thermal Protection
Included
Control
Integrated Control Handle
Clutch Type
Overload Slip
Includes Brake
Brake Included
Includes Clutch
Clutch Included
Included Components
Chain Container
Maximum Lifting Capacity
275.58 lb
Minimum Lift Speed
0.15 m/min
Trolley Wheel Material
Plastic
Trolley IP Rating
IP55
Current at Min. Voltage
3.1 A
Features
Exceptionally Fine Control at Slow Speed, Infinitely Variable Speed Control for Lifting and Lowering Motions Over the Entire Load Range, Lifting Speed, Acceleration and Braking Ramp can be Simply Modified Via the Control Unit, Smooth Starting and Exact Positioning, Suitable for Right-Hand and Left-Hand Operation
Mount Type
Hook Mounted - No Trolley
Body Finish
Powder Coated
Hoist IP Rating
IP55
Controls
Contactor
For Outdoor Use
Yes
Headroom
27 3/8 in
Lifting Hook Material
Steel
Motor Horsepower
1 hp
Number of Load Chains
1
Lifting Hook Type
Hook with Safety Latch
Number of Reeves
1
Current at Max. Voltage
3.1 A
Brake Type
DC Current
Duty Classification
H4
Starts and Stops per Hour
240
Chain Material
Steel
Chain Finish
Powder Coated
Body Material
Aluminum
Programmable
Non-Programmable
Overload Protection Included
Yes
Maximum Lift Speed
30 m/min
Pendant IP Rating
IP65
Resistance Properties
Ageing Resistant, Impact Resistant, Noise Resistant, UV Resistant
Operating Voltage
480V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 275.58 lb, Number of Speeds Variable, Programmable Non-Programmable, Fixed Lift Speed Not Applicable, Minimum Lift Speed 0.15 m/min, Maximum Lift Speed 30 m/min, Trolley Speed Not Applicable, Maximum Lifting Length 9 ft, Current at Minimum Voltage 3.1 A, Current at Maximum Voltage 3.1 A, Motor Horsepower 1 hp, Operating Voltage 480V AC, Headroom 27 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.