Electric Chain Hoist, 500 lb, 16 ft, Hook Mounted - No Trolley, 230V AC, Blue

  • Mfr # DC Com 2-250 1/1 H5 V7.2/1.8 230/60
  • Zoro # G8164064
product price: 
$
2,493.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Electric Hoist Item
Chain Hoist
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container
Lift Speed
24/6 fpm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DC Com 2-250 1/1 H5 V7.2/1.8 230/60
Zoro #
G8164064
UPC #
-
Country of Origin
Germany

Dimensions

Housing Length
16 1/2 in
Housing Depth
6 13/16 in
Housing Width
10 1/2 in
Manufacturers Warranty Length
2 yr
Chain Length
16 ft
Maximum Lifting Length
16 ft
Body Length
16 1/2 in
Body Width
10 1/2 in
Mfr. Warranty Length
2 yr
Controller Cord Length
16 ft
Minimum Retracted Length
14 7/16 in
Lifting Hook Opening Width
13 7/8 in
Body Depth
6 13/16 in
Fits Chest Size
Excellent Availability and Ease of Operation, Great Versatility, Reliable Performance, U 11-U 34 Trolleys

Details

Color
Blue
Electric Hoist Item
Chain Hoist
Hoist Lift
16 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container
Lift Speed
24/6 fpm
Load Capacity
500 lb
Min. Between Hooks
13 7/8 in
Motor HP
0.48 hp
Phase
3
Standards
CCSAUS Regulations, DIN EN 14492-2, EC EMC Directive 2004/108/EC, EC Low Voltage Directive 2006/95/E, EC Machinery Directive 2006/42/EC, EN15011
Voltage
230V AC
Number of Speeds
2
Control Cord
2 to 12 ft
Control
Push Button Pendant
Lubrication
Maintenance Free for Up to 10 Yr.
Thermal Protection
Included
Classification
H4
Amps @ Low Volts
3 A
Clutch
Overload Slip
Item
Electric Chain Hoist
Reeving
1
Brake
DC Disc
Finish
Powder Coated
Trolley Configuration
Hook Mounted - No Trolley
Hz
60 Hz
Trolley Wheel Material
Plastic
Mount Type
Hook Mounted - No Trolley
Pendant IP Rating
IP65
Chain Material
Steel
Headroom
13 7/8 in
Includes Clutch
Clutch Included
Included Components
Chain Container
Duty Classification
H4
Number of Reeves
1
Motor Horsepower
1/2 hp
Lifting Hook Material
Steel
Body Material
Aluminum
Hoist IP Rating
IP55
Fixed Lift Speed
6 fpm, 24 fpm
Programmable
Non-Programmable
Number of Load Chains
1
Chain Finish
Powder Coated
Maximum Lifting Capacity
550 lb
Includes Brake
Brake Included
Resistance Properties
Ageing Resistant, Impact Resistant, Noise Resistant, UV Resistant
Controls
Contactor
Body Finish
Powder Coated
Current at Min. Voltage
3 A
Trolley IP Rating
IP55
Clutch Type
Overload Slip
Starts and Stops per Hour
240
Current at Max. Voltage
3 A
Overload Protection Included
Yes
Features
Excellent Availability and Ease of Operation, Great Versatility, Reliable Performance, U 11-U 34 Trolleys
Brake Type
DC Current
For Outdoor Use
Yes
Lifting Hook Type
Hook with Safety Latch
Operating Voltage
230V AC
Wire Color
Blue

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 550 lb, Number of Speeds 2, Programmable Non-Programmable, Fixed Lift Speed 6 fpm, 24 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 16 ft, Current at Minimum Voltage 3 A, Current at Maximum Voltage 3 A, Motor Horsepower 1/2 hp, Operating Voltage 230V AC, Headroom 13 7/8 in, For Minimum Beam Height Not Applicable, For Maximum Beam Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.