Electric Chain Hoist, 275 lb, 9 ft, Hook Mounted - No Trolley, 460V AC, Blue

  • Mfr # DCM Pro 1-125 1/1 H2.8 V9.6/2.4 460/60

  • Zoro # G8007614


product price:  $3,375.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Color
Blue
Electric Hoist Item
Chain Hoist
Hoist Lift
9 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DCM Pro 1-125 1/1 H2.8 V9.6/2.4 460/60
Zoro #
G8007614
UPC #
-
Country of Origin
Germany

Dimensions

Housing Length
16 1/2 in
Manufacturers Warranty Length
2 yr
Housing Depth
6 13/16 in
Housing Width
10 1/2 in
Chain Length
9 ft
Body Depth
6 13/16 in
Body Width
10 1/2 in
Body Length
16 1/2 in
Mfr. Warranty Length
2 yr
Controller Cord Length
9 ft
Lifting Hook Opening Width
27 3/8 in
Minimum Retracted Length
29 3/32 in
Maximum Lifting Length
9 ft

Details

Color
Blue
Electric Hoist Item
Chain Hoist
Hoist Lift
9 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container
Lift Speed
32/8 fpm
Load Capacity
275 lb
Min. Between Hooks
27 3/8 in
Motor HP
0.3 hp
Phase
3
Standards
CCSAUS Regulations, DIN EN 14492-2, EC EMC Directive 2004/108/EC, EC Low Voltage Directive 2006/95/E, EC Machinery Directive 2006/42/EC, EN15011
Voltage
460V AC
Thermal Protection
Included
Lubrication
Maintenance Free for Up to 10 Yr.
Trolley Configuration
Hook Mounted - No Trolley
Number of Speeds
2
Reeving
1
Clutch
Overload Slip
Item
Electric Chain Hoist
Finish
Powder Coated
Classification
H4
Hz
60
Amps @ Low Volts
1.5 A
Control
Integrated Control Handle
Control Cord
9 ft
Brake
DC Disc
Includes Brake
Brake Included
Trolley Wheel Material
Plastic
Chain Material
Steel
Trolley IP Rating
IP55
Hoist IP Rating
IP55
Duty Classification
H4
Body Material
Aluminum
Pendant IP Rating
IP65
Programmable
Non-Programmable
Motor Horsepower
1/4 hp
Number of Load Chains
1
Body Finish
Powder Coated
Includes Clutch
Clutch Included
Fixed Lift Speed
7.9 fpm, 31.5 fpm
Included Components
Chain Container
Lifting Hook Type
Hook with Safety Latch
Number of Reeves
1
Current at Min. Voltage
1.5 A
Headroom
27 3/8 in
Resistance Properties
Ageing Resistant, Impact Resistant, Noise Resistant, UV Resistant
Mount Type
Hook Mounted - No Trolley
Chain Finish
Powder Coated
Starts and Stops per Hour
240
Clutch Type
Overload Slip
Brake Type
DC Current
Features
Engineered for Right-Hand and Left-Hand Operation, Simple Exchange of the Load Handling Device Due to Quick-Change Coupling, Versatile Adaptability to any Task
Maximum Lifting Capacity
276 lb
For Outdoor Use
Yes
Overload Protection Included
Yes
Lifting Hook Material
Steel
Controls
Contactor
Current at Max. Voltage
1.5 A
Operating Voltage
460V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 276 lb, Number of Speeds 2, Programmable Non-Programmable, Fixed Lift Speed 7.9 fpm, 31.5 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 9 ft, Current at Minimum Voltage 1.5 A, Current at Maximum Voltage 1.5 A, Motor Horsepower 1/4 hp, Operating Voltage 460V AC, Headroom 27 3/8 in, For Minimum Beam Height Not Applicable, For Maximum Beam Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.