Shop DEMAG

Electric Chain Hoist, 250 lb, 16 ft, Hook Mounted - No Trolley, 460V AC, Blue

  • Mfr # DC Com 1-125 1/1 H5 V9.6/2.4 460/60
  • Zoro # G7943582

product price: 
$
2,420.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Color
Blue
Electric Hoist Item
Chain Hoist
Hoist Lift
16 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DC Com 1-125 1/1 H5 V9.6/2.4 460/60
Zoro #
G7943582
UPC #
-
Country of Origin
Germany

Dimensions

Housing Length
16 1/2 in
Housing Width
10 1/2 in
Housing Depth
6 13/16 in
Manufacturers Warranty Length
2 yr
Chain Length
16 ft
Minimum Retracted Length
14 7/16 in
Controller Cord Length
16 ft
Maximum Lifting Length
16 ft
Body Depth
6 13/16 in
Lifting Hook Opening Width
13 7/8 in
Body Length
16 1/2 in
Body Width
10 1/2 in
Mfr. Warranty Length
2 yr
Fits Chest Size
Excellent Availability and Ease of Operation, Great Versatility, Reliable Performance, U 11-U 34 Trolleys

Details

Color
Blue
Electric Hoist Item
Chain Hoist
Hoist Lift
16 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container
Lift Speed
32/8 fpm
Load Capacity
250 lb
Min. Between Hooks
13 7/8 in
Motor HP
0.3 hp
Phase
3
Standards
CCSAUS Regulations, DIN EN 14492-2, EC EMC Directive 2004/108/EC, EC Low Voltage Directive 2006/95/E, EC Machinery Directive 2006/42/EC, EN15011
Voltage
460V AC
Hz
60 Hz
Control
Push Button Pendant
Item
Electric Chain Hoist
Control Cord
2 to 12 ft
Classification
H4
Finish
Powder Coated
Reeving
1
Thermal Protection
Included
Number of Speeds
2
Brake
DC Disc
Lubrication
Maintenance Free for Up to 10 Yr.
Clutch
Overload Slip
Trolley Configuration
Hook Mounted - No Trolley
Amps @ Low Volts
1.35 A
Motor Horsepower
1/4 hp
Mount Type
Hook Mounted - No Trolley
Maximum Lifting Capacity
275 lb
Includes Brake
Brake Included
Current at Min. Voltage
1.35 A
For Outdoor Use
Yes
Current at Max. Voltage
1.35 A
Headroom
13 7/8 in
Included Components
Chain Container
Lifting Hook Material
Steel
Trolley IP Rating
IP55
Body Material
Aluminum
Duty Classification
H4
Chain Material
Steel
Overload Protection Included
Yes
Brake Type
DC Current
Lifting Hook Type
Hook with Safety Latch
Controls
Contactor
Fixed Lift Speed
8 fpm, 32 fpm
Clutch Type
Overload Slip
Number of Load Chains
1
Hoist IP Rating
IP55
Pendant IP Rating
IP65
Programmable
Non-Programmable
Features
Excellent Availability and Ease of Operation, Great Versatility, Reliable Performance, U 11-U 34 Trolleys
Trolley Wheel Material
Plastic
Starts and Stops per Hour
240
Body Finish
Powder Coated
Number of Reeves
1
Includes Clutch
Clutch Included
Chain Finish
Powder Coated
Resistance Properties
Ageing Resistant, Impact Resistant, Noise Resistant, UV Resistant
Operating Voltage
460V AC
Wire Color
Blue

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 275 lb, Number of Speeds 2, Programmable Non-Programmable, Fixed Lift Speed 8 fpm, 32 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 16 ft, Current at Minimum Voltage 1.35 A, Current at Maximum Voltage 1.35 A, Motor Horsepower 1/4 hp, Operating Voltage 460V AC, Headroom 13 7/8 in, For Minimum Beam Height Not Applicable, For Maximum Beam Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.