Shop DEMAG

Electric Chain Hoist, 4,000 lb, 16 ft, Hook Mounted - No Trolley, 480V AC, Blue

  • Mfr # DCS Pro 10-2000 2/1 H5 VS6-11 480/60
  • Zoro # G2207716

product price: 
$
8,260.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Color
Blue
Electric Hoist Item
Chain Hoist
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container
Lift Speed
0 to 20 fpm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DCS Pro 10-2000 2/1 H5 VS6-11 480/60
Zoro #
G2207716
UPC #
-
Country of Origin
Germany

Dimensions

Housing Length
26 3/8 in
Manufacturers Warranty Length
2 yr
Housing Width
13 11/16 in
Housing Depth
9 13/16 in
Chain Length
16 ft
Mfr. Warranty Length
2 yr
Controller Cord Length
16 ft
Lifting Hook Opening Width
23 1/2 in
Body Depth
9 13/16 in
Body Length
26 3/8 in
Minimum Retracted Length
24 3/4 in
Body Width
13 11/16 in
Maximum Lifting Length
16 ft
Fits Chest Size
Ergonomic Operation

Details

Color
Blue
Electric Hoist Item
Chain Hoist
Hoist Lift
16 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container
Lift Speed
0 to 20 fpm
Load Capacity
4,000 lb
Min. Between Hooks
23 1/2 in
Motor HP
2.95 hp
Phase
3
Standards
CCSAUS Regulations, DIN EN 14492-2, EC EMC Directive 2004/108/EC, EC Low Voltage Directive 2006/95/E, EC Machinery Directive 2006/42/EC, EN15011
Voltage
480V AC
Number of Speeds
Variable
Lubrication
Maintenance Free for Up to 10 Yr.
Brake
DC Disc
Reeving
2
Finish
Powder Coated
Trolley Configuration
Hook Mounted - No Trolley
Clutch
Overload Slip
Classification
H4
Control Cord
2 to 12 ft
Thermal Protection
Included
Item
Electric Chain Hoist
Control
Push Button Pendant
Hz
60 Hz
Amps @ Low Volts
4.5 A
Features
Ergonomic Operation
Brake Type
DC Current
Starts and Stops per Hour
240
Trolley Wheel Material
Plastic
Maximum Lifting Capacity
4,400 lb
Lifting Hook Material
Steel
Programmable
Non-Programmable
Controls
Push Button Pendant
Trolley IP Rating
IP55
Pendant IP Rating
IP65
Mount Type
Hook Mounted - No Trolley
Chain Material
Steel
Body Finish
Powder Coated
Chain Finish
Powder Coated
Includes Clutch
Clutch Included
Minimum Lift Speed
16 m/min
Lifting Hook Type
Hook with Safety Latch
Current at Max. Voltage
4.5 A
Motor Horsepower
3 hp
Overload Protection Included
Yes
Clutch Type
Overload Slip
Body Material
Aluminum
Includes Brake
Brake Included
Number of Reeves
2
Headroom
23 1/2 in
Maximum Lift Speed
11 m/min
Resistance Properties
Ageing Resistant, Impact Resistant, Noise Resistant, UV Resistant
Duty Classification
H4
Included Components
Chain Container
Number of Load Chains
1
For Outdoor Use
Yes
Hoist IP Rating
IP55
Current at Min. Voltage
4.5 A
Operating Voltage
480V AC
Wire Color
Blue

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 4,400 lb, Number of Speeds Variable, Programmable Non-Programmable, Fixed Lift Speed Not Applicable, Minimum Lift Speed 16 m/min, Maximum Lift Speed 11 m/min, Trolley Speed Not Applicable, Maximum Lifting Length 16 ft, Current at Minimum Voltage 4.5 A, Current at Maximum Voltage 4.5 A, Motor Horsepower 3 hp, Operating Voltage 480V AC, Headroom 23 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.