Shop DEMAG

Electric Chain Hoist, 4,000 lb, 16 ft, Hook Mounted - No Trolley, 575V AC, Blue

  • Mfr # DC Com 10-2000 2/1 H5 V4.8/1.2 575/60
  • Zoro # G2207759

product price: 
$
4,523.99
/ea
Additional $85.00 delivery surcharge applies per item.
See details

Key Features

Color
Blue
Electric Hoist Item
Chain Hoist
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container
Lift Speed
16/4 fpm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DC Com 10-2000 2/1 H5 V4.8/1.2 575/60
Zoro #
G2207759
UPC #
-
Country of Origin
Germany

Dimensions

Manufacturers Warranty Length
2 yr
Housing Length
22 5/8 in
Housing Width
13 11/16 in
Housing Depth
9 13/16 in
Chain Length
16 ft
Lifting Hook Opening Width
23 1/2 in
Body Length
22 5/8 in
Minimum Retracted Length
24 3/4 in
Body Width
13 11/16 in
Mfr. Warranty Length
2 yr
Controller Cord Length
16 ft
Maximum Lifting Length
16 ft
Body Depth
9 13/16 in
Fits Chest Size
Excellent Availability and Ease of Operation, Great Versatility, Reliable Performance, U 11-U 34 Trolleys

Details

Color
Blue
Electric Hoist Item
Chain Hoist
Hoist Lift
16 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container
Lift Speed
16/4 fpm
Load Capacity
4,000 lb
Min. Between Hooks
23 1/2 in
Motor HP
2.4 hp
Phase
3
Standards
CCSAUS Regulations, DIN EN 14492-2, EC EMC Directive 2004/108/EC, EC Low Voltage Directive 2006/95/E, EC Machinery Directive 2006/42/EC, EN15011
Voltage
575V AC
Amps @ Low Volts
3.9 A
Lubrication
Maintenance Free for Up to 10 Yr.
Reeving
2
Control
Push Button Pendant
Brake
DC Disc
Hz
60 Hz
Control Cord
2 to 12 ft
Item
Electric Chain Hoist
Number of Speeds
2
Clutch
Overload Slip
Finish
Powder Coated
Thermal Protection
Included
Trolley Configuration
Hook Mounted - No Trolley
Classification
H4
Included Components
Chain Container
Chain Finish
Powder Coated
Starts and Stops per Hour
240
Body Finish
Powder Coated
Current at Max. Voltage
3.9 A
Duty Classification
H4
Number of Load Chains
1
Mount Type
Hook Mounted - No Trolley
Hoist IP Rating
IP55
Features
Excellent Availability and Ease of Operation, Great Versatility, Reliable Performance, U 11-U 34 Trolleys
Chain Material
Steel
Lifting Hook Material
Steel
Includes Clutch
Clutch Included
Includes Brake
Brake Included
Lifting Hook Type
Hook with Safety Latch
Headroom
23 1/2 in
Motor Horsepower
2 3/8 hp
Clutch Type
Overload Slip
Trolley Wheel Material
Plastic
Trolley IP Rating
IP55
Programmable
Non-Programmable
Overload Protection Included
Yes
Fixed Lift Speed
4 fpm, 16 fpm
Brake Type
DC Current
For Outdoor Use
Yes
Pendant IP Rating
IP65
Number of Reeves
2
Current at Min. Voltage
3.9 A
Controls
Contactor
Resistance Properties
Ageing Resistant, Impact Resistant, Noise Resistant, UV Resistant
Maximum Lifting Capacity
4,400 lb
Body Material
Aluminum
Operating Voltage
575V AC
Wire Color
Blue

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 4,400 lb, Number of Speeds 2, Programmable Non-Programmable, Fixed Lift Speed 4 fpm, 16 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 16 ft, Current at Minimum Voltage 3.9 A, Current at Maximum Voltage 3.9 A, Motor Horsepower 2 3/8 hp, Operating Voltage 575V AC, Headroom 23 1/2 in, For Minimum Beam Height Not Applicable, For Maximum Beam Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.