Electric Chain Hoist, 5,000 lb, 16 ft, Hook Mounted - No Trolley, 480V AC, Blue

  • Mfr # DCS Pro 10-2500 2/1 H5 VS4-7 480/60

  • Zoro # G2207698


product price:  $7,253.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Color
Blue
Electric Hoist Item
Chain Hoist
Hoist Lift
16 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCS Pro 10-2500 2/1 H5 VS4-7 480/60
Zoro #
G2207698
UPC #
-
Country of Origin
Germany

Dimensions

Housing Length
26 3/8 in
Housing Depth
91 33/50 in
Manufacturers Warranty Length
2 yr
Housing Width
13 11/16 in
Chain Length
16 ft
Controller Cord Length
16 ft
Maximum Lifting Length
16 ft
Body Width
13 11/16 in
Lifting Hook Opening Width
23 1/2 in
Mfr. Warranty Length
2 yr
Body Length
26 3/8 in
Body Depth
91 21/32 in
Minimum Retracted Length
24 3/4 in

Details

Color
Blue
Electric Hoist Item
Chain Hoist
Hoist Lift
16 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container
Lift Speed
0 to 13 fpm
Load Capacity
5,000 lb
Min. Between Hooks
23 1/2 in
Motor HP
2.95 hp
Phase
3
Standards
CCSAUS Regulations, DIN EN 14492-2, EC EMC Directive 2004/108/EC, EC Low Voltage Directive 2006/95/E, EC Machinery Directive 2006/42/EC, EN15011
Voltage
480V AC
Item
Electric Chain Hoist
Classification
H4
Clutch
Overload Slip
Thermal Protection
Included
Hz
60
Trolley Configuration
Hook Mounted - No Trolley
Reeving
2
Number of Speeds
Variable
Amps @ Low Volts
4.5 A
Brake
DC Disc
Lubrication
Maintenance Free for Up to 10 Yr.
Control
Push Button Pendant
Finish
Powder Coated
Control Cord
2 to 12 ft
Motor Horsepower
3 hp
Trolley IP Rating
IP55
Starts and Stops per Hour
240
Current at Min. Voltage
4.5 A
Duty Classification
H4
Includes Clutch
Clutch Included
Body Finish
Powder Coated
Headroom
23 1/2 in
Maximum Lift Speed
7 m/min
Features
Ergonomic Operation
Mount Type
Hook Mounted - No Trolley
Programmable
Non-Programmable
For Outdoor Use
Yes
Clutch Type
Overload Slip
Number of Load Chains
1
Pendant IP Rating
IP65
Overload Protection Included
Yes
Chain Material
Steel
Trolley Wheel Material
Plastic
Controls
Push Button Pendant
Resistance Properties
Ageing Resistant, Impact Resistant, Noise Resistant, UV Resistant
Chain Finish
Powder Coated
Lifting Hook Type
Hook with Safety Latch
Hoist IP Rating
IP55
Current at Max. Voltage
4.5 A
Brake Type
DC Current
Body Material
Aluminum
Lifting Hook Material
Steel
Included Components
Chain Container
Minimum Lift Speed
0.04 m/min
Maximum Lifting Capacity
5,500 lb
Includes Brake
Brake Included
Number of Reeves
2
Operating Voltage
480V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 5,500 lb, Number of Speeds Variable, Programmable Non-Programmable, Fixed Lift Speed Not Applicable, Minimum Lift Speed 0.04 m/min, Maximum Lift Speed 7 m/min, Trolley Speed Not Applicable, Maximum Lifting Length 16 ft, Current at Minimum Voltage 4.5 A, Current at Maximum Voltage 4.5 A, Motor Horsepower 3 hp, Operating Voltage 480V AC, Headroom 23 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.