Shop DEMAG

Electric Chain Hoist, 500 lb, 14 ft, Hook Mounted - No Trolley, 575V AC, Blue

  • Mfr # DCM Pro 2-250 1/1 H4.3 V9.6/2.4 575/60
  • Zoro # G8369417

product price: 
$
4,215.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Electric Hoist Item
Chain Hoist
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container
Lift Speed
32/8 fpm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DCM Pro 2-250 1/1 H4.3 V9.6/2.4 575/60
Zoro #
G8369417
UPC #
-
Country of Origin
Germany

Dimensions

Housing Depth
6 13/16 in
Housing Length
16 1/2 in
Manufacturers Warranty Length
2 yr
Housing Width
10 1/2 in
Chain Length
14 ft
Mfr. Warranty Length
2 yr
Controller Cord Length
14 ft
Minimum Retracted Length
31 27/32 in
Body Length
16 1/2 in
Maximum Lifting Length
14 ft
Body Depth
6 13/16 in
Lifting Hook Opening Width
30 in
Body Width
10 1/2 in
Fits Chest Size
Engineered for Right-Hand and Left-Hand Operation, Simple Exchange of the Load Handling Device Due to Quick-Change Coupling, Versatile Adaptability to any Task

Details

Color
Blue
Electric Hoist Item
Chain Hoist
Hoist Lift
14 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container
Lift Speed
32/8 fpm
Load Capacity
500 lb
Min. Between Hooks
30 in
Motor HP
0.6 hp
Phase
3
Standards
CCSAUS Regulations, DIN EN 14492-2, EC EMC Directive 2004/108/EC, EC Low Voltage Directive 2006/95/E, EC Machinery Directive 2006/42/EC, EN15011
Voltage
575V AC
Trolley Configuration
Hook Mounted - No Trolley
Item
Electric Chain Hoist
Classification
H4
Number of Speeds
2
Clutch
Overload Slip
Finish
Powder Coated
Control Cord
14 ft
Amps @ Low Volts
1 A
Hz
60 Hz
Thermal Protection
Included
Lubrication
Maintenance Free for Up to 10 Yr.
Brake
DC Disc
Control
Integrated Control Handle
Reeving
1
Hoist IP Rating
IP55
Includes Clutch
Clutch Included
Resistance Properties
Ageing Resistant, Impact Resistant, Noise Resistant, UV Resistant
Lifting Hook Material
Steel
Motor Horsepower
5/8 hp
Controls
Contactor
Mount Type
Hook Mounted - No Trolley
Included Components
Chain Container
Chain Material
Steel
Fixed Lift Speed
7.9 fpm, 31.5 fpm
Clutch Type
Overload Slip
Body Material
Aluminum
Current at Max. Voltage
1 A
Overload Protection Included
Yes
Chain Finish
Powder Coated
Pendant IP Rating
IP65
Current at Min. Voltage
1 A
Number of Load Chains
1
Headroom
30 in
Maximum Lifting Capacity
551 lb
Lifting Hook Type
Hook with Safety Latch
For Outdoor Use
Yes
Number of Reeves
1
Trolley Wheel Material
Plastic
Trolley IP Rating
IP55
Features
Engineered for Right-Hand and Left-Hand Operation, Simple Exchange of the Load Handling Device Due to Quick-Change Coupling, Versatile Adaptability to any Task
Starts and Stops per Hour
240
Brake Type
DC Current
Body Finish
Powder Coated
Includes Brake
Brake Included
Programmable
Non-Programmable
Duty Classification
H4
Operating Voltage
575V AC
Wire Color
Blue

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 551 lb, Number of Speeds 2, Programmable Non-Programmable, Fixed Lift Speed 7.9 fpm, 31.5 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 14 ft, Current at Minimum Voltage 1 A, Current at Maximum Voltage 1 A, Motor Horsepower 5/8 hp, Operating Voltage 575V AC, Headroom 30 in, For Minimum Beam Height Not Applicable, For Maximum Beam Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.