Shop All Electric Hoists
Demag
Electric Chain Hoist, 500 lb, 16 ft, Hook Mounted - No Trolley, 460V, Blue
Mfr # DC Com 2-250 1/1 H5 V7.2/1.8 460/60
Zoro # G8089146
Free Shipping & Returns
$3,204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Hoist Lift 16 ft
- Hoist Mount Hook Mounted - No Trolley
- Includes Chain Container
- Lift Speed 24/6 fpm
Product Information
- Brand Demag
- MFR # DC Com 2-250 1/1 H5 V7.2/1.8 460/60
- Zoro # G8089146
- Country of Origin Germany
- Category Electric Hoists
Dimensions
Housing Length | 16 1/2 in |
Housing Width | 10 1/2 in |
Housing Depth | 6 13/16 in |
Manufacturers Warranty Length | 2 yr |
Chain Length | 16 ft |
Maximum Lifting Length | 16 ft |
Minimum Retracted Length | 14 7/16 in |
Body Depth | 6 13/16 in |
Mfr. Warranty Length | 2 yr |
Controller Cord Length | 16 ft |
Body Width | 10 1/2 in |
Lifting Hook Opening Width | 13 7/8 in |
Body Length | 16 1/2 in |
Details
Description
Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 550 lb, Number of Speeds 2, Programmable Non-Programmable, Fixed Lift Speed 6 fpm, 24 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 16 ft, Current at Minimum Voltage 1.55 A, Current at Maximum Voltage 1.55 A, Motor Horsepower 1/2 hp, Operating Voltage 460V AC, Headroom 13 7/8 in, For Minimum Beam Height Not Applicable, For Maximum Beam Height Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLDOG WINCH Roller Fairlead, 10" Truck value, textured black finish (30003T)
- TRI-ARC Adjustable Height Work Platform, 800 lb 9 in to 14 in Platform Height (WLOS971242)
- LIFT-ALL Sling, Wire Rope, 10 Ft L, Vert Cap 7800 lb (58EEX10)
- COTTERMAN 130 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (1010R2632A3E10B4AC1P6)
- DEMAG Electric Chain Hoist, 2,000 lb, 16 ft, Hook Mounted - No Trolley, 230V, Blue (DC Com 10-1000 1/1 H5 V4.8/1.2 230/60)
- DEMAG Electric Chain Hoist, 2,000 lb, 26 ft, Hook Mounted - No Trolley, 460V, Blue (DC Com 10-1000 1/1 H8 V4.8/1.2 460/60)
- DEMAG Electric Chain Hoist, 1,000 lb, 26 ft, Hook Mounted - No Trolley, 460V, Blue (DC Com 5-500 1/1 H8 V5.4/1.3 460/60)
- DEMAG Electric Chain Hoist, 4,000 lb, 16 ft, Hook Mounted - No Trolley, 460V, Blue (DC Com 10-2000 2/1 H5 V4.8/1.2 460/60)
- DEMAG Electric Chain Hoist, 250 lb, 16 ft, Hook Mounted - No Trolley, 230V, Blue (DC Com 1-125 1/1 H5 V9.6/2.4 230/60)
- DEMAG Electric Chain Hoist, 1,000 lb, 16 ft, Hook Mounted - No Trolley, 460V, Blue (DC Com 5-500 1/1 H5 V5.4/1.3 460/60)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 20 ft, Hook Mounted - No Trolley, Yellow (SNER005S-20)
- Demag Electric Hoists