Shop DEMAG

Electric Chain Hoist, 500 lb, 9 ft, Hook Mounted - No Trolley, 460V AC, Blue

  • Mfr # DCM Pro 2-250 1/1 H2.8 V9.6/2.4 460/60
  • Zoro # G8198005

product price: 
$
4,273.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Color
Blue
Electric Hoist Item
Chain Hoist
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Hook
Lift Speed
32/8 fpm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DCM Pro 2-250 1/1 H2.8 V9.6/2.4 460/60
Zoro #
G8198005
UPC #
-
Country of Origin
Germany
Color
Blue
Electric Hoist Item
Chain Hoist
Hoist Lift
9 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Hook
Lift Speed
32/8 fpm
Load Capacity
500 lb
Min. Between Hooks
27 3/8 in
Motor HP
0.6 hp
Phase
3
Standards
CCSAUS Regulations, DIN EN 14492-2, EC EMC Directive 2004/108/EC, EC Low Voltage Directive 2006/95/E, EC Machinery Directive 2006/42/EC, EN15011
Voltage
460V AC
Thermal Protection
Included
Number of Speeds
2
Control
Integrated Control Handle
Classification
H4
Amps @ Low Volts
1.5 A
Item
Electric Chain Hoist
Finish
Powder Coated
Clutch
Overload Slip
Control Cord
9 ft
Trolley Configuration
Hook Mounted - No Trolley
Hz
60 Hz
Lubrication
Maintenance Free for Up to 10 Yr.
Brake
DC Disc
Reeving
1
Starts and Stops per Hour
240
Number of Reeves
1
Resistance Properties
Ageing Resistant, Impact Resistant, Noise Resistant, UV Resistant
Included Components
Chain Container
Chain Material
Steel
Fixed Lift Speed
7.9 fpm, 31.5 fpm
Body Material
Aluminum
Controls
Contactor
Headroom
27 3/8 in
Lifting Hook Type
Hook with Safety Latch
Trolley IP Rating
IP55
Trolley Wheel Material
Plastic
Hoist IP Rating
IP55
Includes Brake
Brake Included
Chain Finish
Powder Coated
Body Finish
Powder Coated
Brake Type
DC Current
Motor Horsepower
5/8 hp
Number of Load Chains
1
Lifting Hook Material
Steel
Duty Classification
H4
Features
Engineered for Right-Hand and Left-Hand Operation, Simple Exchange of the Load Handling Device Due to Quick-Change Coupling, Versatile Adaptability to any Task
Includes Clutch
Clutch Included
For Outdoor Use
Yes
Pendant IP Rating
IP65
Maximum Lifting Capacity
551 lb
Clutch Type
Overload Slip
Current at Min. Voltage
1.5 A
Mount Type
Hook Mounted - No Trolley
Overload Protection Included
Yes
Programmable
Non-Programmable
Current at Max. Voltage
1.5 A
Operating Voltage
460V AC
Wire Color
Blue

Dimensions

Housing Length
16 1/2 in
Manufacturers Warranty Length
2 yr
Housing Depth
6 13/16 in
Housing Width
10 1/2 in
Chain Length
9 ft
Body Depth
6 13/16 in
Controller Cord Length
9 ft
Body Width
10 1/2 in
Mfr. Warranty Length
2 yr
Lifting Hook Opening Width
27 3/8 in
Minimum Retracted Length
29 3/32 in
Maximum Lifting Length
9 ft
Body Length
16 1/2 in
Fits Chest Size
Engineered for Right-Hand and Left-Hand Operation, Simple Exchange of the Load Handling Device Due to Quick-Change Coupling, Versatile Adaptability to any Task

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 551 lb, Number of Speeds 2, Programmable Non-Programmable, Fixed Lift Speed 7.9 fpm, 31.5 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 9 ft, Current at Minimum Voltage 1.5 A, Current at Maximum Voltage 1.5 A, Motor Horsepower 5/8 hp, Operating Voltage 460V AC, Headroom 27 3/8 in, For Minimum Beam Height Not Applicable, For Maximum Beam Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.