Shop DEMAG

Electric Chain Hoist, 500 lb, 9 ft, Hook Mounted - No Trolley, 480V AC, Blue

  • Mfr # DCMS Pro 2-250 1/1 H2.8 VS16-30 480/60
  • Zoro # G8383207

product price: 
$
5,728.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Electric Hoist Item
Chain Hoist
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container
Lift Speed
0 to 52 fpm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DCMS Pro 2-250 1/1 H2.8 VS16-30 480/60
Zoro #
G8383207
UPC #
-
Country of Origin
Germany

Dimensions

Housing Depth
6 13/16 in
Manufacturers Warranty Length
2 yr
Housing Length
19 11/16 in
Housing Width
10 1/2 in
Chain Length
9 ft
Body Depth
6 13/16 in
Body Length
19 11/16 in
Minimum Retracted Length
29 3/32 in
Maximum Lifting Length
9 ft
Lifting Hook Opening Width
27 3/8 in
Body Width
10 1/2 in
Controller Cord Length
9 ft
Mfr. Warranty Length
2 yr
Fits Chest Size
Exceptionally Fine Control at Slow Speed, Infinitely Variable Speed Control for Lifting and Lowering Motions Over the Entire Load Range, Lifting Speed, Acceleration and Braking Ramp can be Simply Modified Via the Control Unit, Smooth Starting and Exact Positioning, Suitable for Right-Hand and Left-Hand Operation

Details

Color
Blue
Electric Hoist Item
Chain Hoist
Hoist Lift
9 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container
Lift Speed
0 to 52 fpm
Load Capacity
500 lb
Min. Between Hooks
27 3/8 in
Motor HP
0.98 hp
Phase
3
Standards
CCSAUS Regulations, DIN EN 14492-2, EC EMC Directive 2004/108/EC, EC Low Voltage Directive 2006/95/E, EC Machinery Directive 2006/42/EC, EN15011
Voltage
480V AC
Reeving
1
Clutch
Overload Slip
Control
Integrated Control Handle
Lubrication
Maintenance Free for Up to 10 Yr.
Hz
60 Hz
Amps @ Low Volts
3.1 A
Control Cord
9 ft
Thermal Protection
Included
Number of Speeds
Variable
Trolley Configuration
Hook Mounted - No Trolley
Brake
DC Disc
Finish
Powder Coated
Item
Electric Chain Hoist
Classification
H4
Mount Type
Hook Mounted - No Trolley
Includes Brake
Brake Included
Trolley Wheel Material
Plastic
For Outdoor Use
Yes
Starts and Stops per Hour
240
Current at Max. Voltage
3.1 A
Number of Reeves
1
Resistance Properties
Ageing Resistant, Impact Resistant, Noise Resistant, UV Resistant
Includes Clutch
Clutch Included
Duty Classification
H4
Lifting Hook Material
Steel
Controls
Contactor
Minimum Lift Speed
0.15 m/min
Overload Protection Included
Yes
Number of Load Chains
1
Body Material
Aluminum
Programmable
Non-Programmable
Current at Min. Voltage
3.1 A
Hoist IP Rating
IP55
Included Components
Chain Container
Motor Horsepower
1 hp
Pendant IP Rating
IP65
Lifting Hook Type
Hook with Safety Latch
Maximum Lifting Capacity
551.16 lb
Clutch Type
Overload Slip
Chain Material
Steel
Trolley IP Rating
IP55
Body Finish
Powder Coated
Maximum Lift Speed
30 m/min
Features
Exceptionally Fine Control at Slow Speed, Infinitely Variable Speed Control for Lifting and Lowering Motions Over the Entire Load Range, Lifting Speed, Acceleration and Braking Ramp can be Simply Modified Via the Control Unit, Smooth Starting and Exact Positioning, Suitable for Right-Hand and Left-Hand Operation
Headroom
27 3/8 in
Brake Type
DC Current
Chain Finish
Powder Coated
Operating Voltage
480V AC
Wire Color
Blue

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 551.16 lb, Number of Speeds Variable, Programmable Non-Programmable, Fixed Lift Speed Not Applicable, Minimum Lift Speed 0.15 m/min, Maximum Lift Speed 30 m/min, Trolley Speed Not Applicable, Maximum Lifting Length 9 ft, Current at Minimum Voltage 3.1 A, Current at Maximum Voltage 3.1 A, Motor Horsepower 1 hp, Operating Voltage 480V AC, Headroom 27 3/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.