Shop DEMAG

Electric Chain Hoist, 500 lb, 9 ft, Hook Mounted - No Trolley, 575V AC, Blue

  • Mfr # DCM Pro 2-250 1/1 H2.8 V9.6/2.4 575/60
  • Zoro # G8171204

product price: 
$
4,230.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Electric Hoist Item
Chain Hoist
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container
Lift Speed
32/8 fpm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DCM Pro 2-250 1/1 H2.8 V9.6/2.4 575/60
Zoro #
G8171204
UPC #
-
Country of Origin
Germany

Dimensions

Housing Depth
6 13/16 in
Manufacturers Warranty Length
2 yr
Housing Length
16 1/2 in
Housing Width
10 1/2 in
Chain Length
9 ft
Lifting Hook Opening Width
27 3/8 in
Mfr. Warranty Length
2 yr
Maximum Lifting Length
9 ft
Body Width
10 1/2 in
Body Depth
6 13/16 in
Body Length
16 1/2 in
Controller Cord Length
9 ft
Minimum Retracted Length
29 3/32 in
Fits Chest Size
Engineered for Right-Hand and Left-Hand Operation, Simple Exchange of the Load Handling Device Due to Quick-Change Coupling, Versatile Adaptability to any Task

Details

Color
Blue
Electric Hoist Item
Chain Hoist
Hoist Lift
9 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container
Lift Speed
32/8 fpm
Load Capacity
500 lb
Min. Between Hooks
27 3/8 in
Motor HP
0.6 hp
Phase
3
Standards
CCSAUS Regulations, DIN EN 14492-2, EC EMC Directive 2004/108/EC, EC Low Voltage Directive 2006/95/E, EC Machinery Directive 2006/42/EC, EN15011
Voltage
575V AC
Trolley Configuration
Hook Mounted - No Trolley
Finish
Powder Coated
Control
Integrated Control Handle
Number of Speeds
2
Amps @ Low Volts
1 A
Item
Electric Chain Hoist
Thermal Protection
Included
Reeving
1
Clutch
Overload Slip
Control Cord
9 ft
Brake
DC Disc
Classification
H4
Lubrication
Maintenance Free for Up to 10 Yr.
Hz
60 Hz
Current at Max. Voltage
1 A
Hoist IP Rating
IP55
Controls
Contactor
Chain Finish
Powder Coated
Overload Protection Included
Yes
Lifting Hook Material
Steel
Includes Brake
Brake Included
Motor Horsepower
5/8 hp
Trolley Wheel Material
Plastic
For Outdoor Use
Yes
Includes Clutch
Clutch Included
Programmable
Non-Programmable
Number of Reeves
1
Included Components
Chain Container
Pendant IP Rating
IP65
Number of Load Chains
1
Features
Engineered for Right-Hand and Left-Hand Operation, Simple Exchange of the Load Handling Device Due to Quick-Change Coupling, Versatile Adaptability to any Task
Body Finish
Powder Coated
Brake Type
DC Current
Body Material
Aluminum
Lifting Hook Type
Hook with Safety Latch
Duty Classification
H4
Current at Min. Voltage
1 A
Starts and Stops per Hour
240
Headroom
27 3/8 in
Resistance Properties
Ageing Resistant, Impact Resistant, Noise Resistant, UV Resistant
Clutch Type
Overload Slip
Trolley IP Rating
IP55
Fixed Lift Speed
7.9 fpm, 31.5 fpm
Maximum Lifting Capacity
551 lb
Mount Type
Hook Mounted - No Trolley
Chain Material
Steel
Operating Voltage
575V AC
Wire Color
Blue

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 551 lb, Number of Speeds 2, Programmable Non-Programmable, Fixed Lift Speed 7.9 fpm, 31.5 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 9 ft, Current at Minimum Voltage 1 A, Current at Maximum Voltage 1 A, Motor Horsepower 5/8 hp, Operating Voltage 575V AC, Headroom 27 3/8 in, For Minimum Beam Height Not Applicable, For Maximum Beam Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.