Zoro Homepage

Battery 11.1 Volt Lithium Ion Denaq Laptop/Tablet AC Battery

  • Mfr # NM-9T48V-6

  • Zoro # G0985995


product price: $34.65
/ea

Key Features

Battery Capacity
4400 mAh
Battery Chemistry
Lithium Ion (Li-Ion)
Battery Size
Proprietary Battery Size
Number of Cells - Battery
6
Output Voltage
11.1 V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NM-9T48V-6
Zoro #
G0985995
UPC #
814352015540
Country of Origin
China

Dimensions

Battery Size
Proprietary Battery Size

Details

Item
Battery
Battery Capacity
4400 mAh
Battery Chemistry
Lithium Ion (Li-Ion)
Number of Cells - Battery
6
Output Voltage
11.1 V DC
Compatibility
Battery Rechargeable
Yes
Battery Energy
49 Wh

Description

Battery,11.1V,Lithium Ion Denaq,Laptop

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.