This item is Discontinued.

Denaq Denaq DQ-BPS2/S-6 High Capacity Battery for Sony VGN VGN-C Laptops- 5200mAh DQ-BPS2/S-6

Denaq DQ-BPS2/S-6 High Capacity Battery for Sony VGN VGN-C Laptops- 5200mAh (Discontinued)

  • Mfr # DQ-BPS2/S-6
  • Zoro # G703918746
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DQ-BPS2/S-6
Zoro #
G703918746
UPC #
814352078309
Country of Origin
China

Details

Application
Notebook
Output Voltage
11.1V DC
Compatibility
Sony VAIO Notebook Series:VGN-CVGN-NVGN-SZ
Battery Energy
58 Wh
Battery Capacity
5200 mAh
Item
Battery
Battery Rechargeable
Yes
Number of Cells
6
Battery Chemistry
Lithium Ion (Li-Ion)

Description

If you're looking for a battery the Denaq product dq-bps2s. Denaq is a leader in the battery industry and only produces high quality highly reliable and highly compatible products.
  • Cell count: 6-cell li-ion.
  • Product for: laptop.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.