This item is Discontinued.

Denaq Denaq DQ-SQU-203/W-8 High Capacity Battery for Gateway Solo 400 Laptops- 4400mAh DQ-SQU-203/W-8

Denaq DQ-SQU-203/W-8 High Capacity Battery for Gateway Solo 400 Laptops- 4400mAh (Discontinued)

  • Mfr # DQ-SQU-203/W-8
  • Zoro # G303918740
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DQ-SQU-203/W-8
Zoro #
G303918740
UPC #
814352011597
Country of Origin
China

Details

Application
Notebook
Battery Chemistry
Lithium Ion (Li-Ion)
Battery Energy
65 Wh
Output Voltage
14.8V DC
Number of Cells
8
Compatibility
Gateway Solo Notebooks:400450
Item
Battery
Battery Capacity
4400 mAh
Battery Rechargeable
Yes

Description

This is a brand-new lithium-ion battery for your Gateway Solo 400 laptop. With 8 li-ion cells providing 4400mAh of run-time this DQ-SQU-203/W-8 battery is sure to provide the power you need when you're on the go.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.