This item is Discontinued.

Denaq Denaq DQ-SQU-412-8 High Capacity Battery for Gateway 6000 6000 Laptops- 4400mAh DQ-SQU-412-8

Denaq DQ-SQU-412-8 High Capacity Battery for Gateway 6000 6000 Laptops- 4400mAh (Discontinued)

  • Mfr # DQ-SQU-412-8
  • Zoro # G003918699
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DQ-SQU-412-8
Zoro #
G003918699
UPC #
814352011627
Country of Origin
China

Details

Application
Notebook
Number of Cells
8
Compatibility
Gateway Notebooks:600065008500M360M460M680MX6000MX6100MX6200MX6400MX6600MX6700MX6900MX8500NX500NX550NX800NX850NX860S-7500NS-7700NNX260XW340UIM685-EMT 6916
Battery Chemistry
Lithium Ion (Li-Ion)
Battery Capacity
4400 mAh
Item
Battery
Battery Energy
65 Wh
Output Voltage
14.8V DC
Battery Rechargeable
Yes

Description

New replacement lithium-ion battery for your Gateway 6000 series 6000 notebook computer. It has 8 cells running at 4400mAh for a long life. Replaces OEM part numbers 6MSBG 6MSB 6500948 AHA63224A34-8 AHA63224819-8 AHA63224614-8 AHA63226064-8 SQU-412 3UR18650F-2-QC-OA1A
Model: DQ-SQU-412-8

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.