This item is Discontinued.

Denaq Denaq DQ-U4873 9 Cell Extended High Capacity Battery for DELL DQ-U4873

Denaq DQ-U4873 9 Cell Extended High Capacity Battery for DELL (Discontinued)

  • Mfr # DQ-U4873
  • Zoro # G603918648
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DQ-U4873
Zoro #
G603918648
UPC #
814352011733
Country of Origin
China

Details

Application
Notebook
Battery Capacity
7800 mAh
Battery Energy
84 Wh
Battery Chemistry
Lithium Ion (Li-Ion)
Compatibility
Dell Inspiron Notebooks:6000920093009400E1705XPS GEN 2Dell Precision Mobile Workstations:M6300M90Dell XPS Notebooks:M170M1710
Number of Cells
9
Battery Rechargeable
Yes
Output Voltage
10.8V DC
Item
Battery

Description

This Dell Inspiron 9300 9400 E1705 XPS Precision M6 Series Battery is Lithium-Ion Rechargeable Battery. Our batteries and accessories are made with high quality parts and are guaranteed to meet or exceed the original equipment manufacturers specifications at a reduced price.
  • All batteries are tested for 100% quality control assurance.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.