This item is Discontinued.

Denaq Denaq NM-KD476 9-Cell 73Whr Battery for DELL VOSTRO 1000 Laptops NM-KD476

Denaq NM-KD476 9-Cell 73Whr Battery for DELL VOSTRO 1000 Laptops (Discontinued)

  • Mfr # NM-KD476
  • Zoro # G303918672
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NM-KD476
Zoro #
G303918672
UPC #
814352034374
Country of Origin
China

Details

Application
Notebook
Battery Capacity
6600 mAh
Output Voltage
11.1V DC
Number of Cells
9
Item
Battery
Battery Chemistry
Lithium Ion (Li-Ion)
Battery Rechargeable
Yes
Battery Energy
73 Wh
Compatibility
Dell Vostro 1000 NotebookDell Latitude 131L NotebookDell Inspiron Notebooks:64001501E1505

Description

This is a brand new. high-capacity 9-cell laptop battery for your DELL VOSTRO 1000 laptop computer. With 9 lithium ion (Li-Ion) cells providing a full 73Whr of capacity. this battery will meet or exceed your original OEM DELL battery. This battery has a full 1-year warranty. Manufactured by Denaq. based in Pennsylvania USA.Replaces these DELL battery part numbers: CR174. GD761. HJ588. HJ607. HK421. JN149. KD476. NR147. PD942. PD945. PD946. PR002. PY961. RD850. RD855. RD857. RD859. TD344. TD347. TD349. TM777. TM787. TM795. TX280. UD260. UD264. UD265. UD267. UY628. XU863. XU882. XU937. 312-0427. 312-0428. 312-0460. 312-0461. 312-0466. 312-0467. 312-0599. 312-0600. 451-10338. 451-10339. 451-10424. 451-10482

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.