This item is Discontinued.

Denaq Denaq NM-U4873 9-Cell 73Whr Battery for DELL INSPIRON 6000 Laptops NM-U4873

Denaq NM-U4873 9-Cell 73Whr Battery for DELL INSPIRON 6000 Laptops (Discontinued)

  • Mfr # NM-U4873
  • Zoro # G303918702
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NM-U4873
Zoro #
G303918702
UPC #
814352015434
Country of Origin
China

Details

Application
Notebook
Number of Cells
9
Battery Capacity
6600 mAh
Output Voltage
11.1V DC
Compatibility
Dell XPS Notebooks:M170M1710Dell Precision Notebooks:M6300M90Dell Inspiron Notebooks:6000920093009400E1705XPS Gen 2
Battery Chemistry
Lithium Ion (Li-Ion)
Battery Rechargeable
Yes
Battery Energy
73 Wh
Item
Battery

Description

This is a brand new. high-capacity 9-cell laptop battery for your DELL INSPIRON 6000 laptop computer. With 9 lithium ion (Li-Ion) cells providing a full 73Whr of capacity. this battery will meet or exceed your original OEM DELL battery. This battery has a full 1-year warranty. Manufactured by Denaq. based in Pennsylvania USA.Replaces these DELL battery part numbers: 310-6322. 312-0339. 312-0340. 312-0348. 312-0349. 312-0350. 312-0425. C5447. C5974. F5635. G5260. G5266. U4873. D5318. YF976

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.