This item is Discontinued.

Denaq Denaq NM-U6256 6-Cell 4400 mAh Battery for DELL LATITUDE X1 Laptops NM-U6256

Denaq NM-U6256 6-Cell 4400 mAh Battery for DELL LATITUDE X1 Laptops (Discontinued)

  • Mfr # NM-U6256
  • Zoro # G503918656
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NM-U6256
Zoro #
G503918656
UPC #
814352015441
Country of Origin
China

Details

Application
Notebook
Battery Capacity
4400 mAh
Compatibility
Dell Latitude X1 Notebook
Battery Rechargeable
Yes
Number of Cells
6
Output Voltage
11.1V DC
Battery Energy
49 Wh
Item
Battery
Battery Chemistry
Lithium Ion (Li-Ion)

Description

This is a brand new. high-capacity 6-cell laptop battery for your DELL LATITUDE X1 laptop computer. With 6 lithium ion (Li-Ion) cells providing a full 4400 mAh of capacity. this battery will meet or exceed your original OEM DELL battery. This battery has a full 1-year warranty. Manufactured by Denaq. based in Pennsylvania USA.Replaces these DELL battery part numbers: 0T6137. 0T6545. 0T6840. 0U6185. 312-0341. 312-0342. 415-10257. T6137. T6545. T6840. U6185. U6256. X6753. Y6457. 0U6256

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.