Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement AC Adapter for Dell Laptops

  • Mfr # DQ-PA-10-7450

  • Zoro # G0430228


product price: $22.19
/ea

Key Features

Width
2.4"
Depth
5.2"
Product Type
AC Adapter
Output Voltage
19.5 V DC
Height
1.4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DQ-PA-10-7450
Zoro #
G0430228
UPC #
814352012129
Country of Origin
China

Dimensions

Width
2.4"
Depth
5.2"
Height
1.4"

Details

Product Type
AC Adapter
Output Voltage
19.5 V DC
Compatibility
Dell XPS M1530 Notebook, Dell Inspiron Notebooks: 1150, 1420, 1501, 1521, 1720, 1721, 600M, 6400, 8500, 8600, 9200, 9300, 9400, E1505, E1705, Dell Latitude Notebooks: 100L, D400, D410, D420, D430, D500, D505, D510, D520, D531, D531N, D610, D620, D630, D800, D810, D820, D830, D830N, E5500, E6400, X300, Dell Precision Notebooks: M20, M2300, M4300, M60, M65, M70, Dell Studio Notebooks: 15, 1535, 1536, 1537, 1555, 1557, 1558, Dell Vostro Notebooks: 1500, 1700

Description

Need a replacement AC adapter for your Dell laptop? Check out this Denaq 19.5-Volt DQ-PA-10-7450 Replacement AC Adapter for Dell Laptops. This 7.4mm-5.0mm AC Adapter is designed for Dell Inspiron, Latitude, Precision, Studio, Vostro and XPS Series Laptops.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.