Zoro Homepage

222WS 3 in. White Dryer Hood Vent

  • Mfr # DE135764

  • Zoro # G303977358


product price: $38.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DE135764
Zoro #
G303977358
UPC #
654204695601
Country of Origin
China

Description

Features
  • Color - White.
  • Preferred Dryer Hood.
  • With Tail Piece & Removable Screen & Sleeve.
  • Size - 3 in.
  • Dimension - 5.75 x 5.5 x 15 in.
  • Item Weight - 0.63 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.