Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4.87 x 1.25 in. T Strike with Hole, Satin Nickel Solid

  • Mfr # DE829689

  • Zoro # G016347271


product price: $27.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DE829689
Zoro #
G016347271
UPC #
-
Country of Origin
China

Description

A good selection of Hinges Bolts stops including Kitchen and Bath hardware built with continuous improvement in design has resulted in quality products which last a long time. The products are developed after a good deal of research in order to ensure that the best of material is used and is weather proof and corrosion proof and is ideal for any environment. Features 4.87 x 1.25 in. T- Strike with Hole Limited 1 Year Mechanical and 1 Year Finish Warranty Specifications Color: Satin Nickel Material: Solid Brass Case Quantity: 20 Dimension: 4.875 in. x 1.250 in.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.