Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Dendesigns Air-Operated Aluminum Double Diaphragm Pump 1.5 in. NPT 72 GPM DE1112947

Air-Operated Aluminum Double Diaphragm Pump 1.5 in. NPT 72 GPM (Discontinued)

  • Mfr # DE1112947
  • Zoro # G915835824
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DE1112947
Zoro #
G915835824
UPC #
739608531233
Country of Origin
China

Description

Features -Self Priming -Corrosion resistant air section -Can handle infinite variable flows up to 90% solids -Clamp-band construction Specifications - Inlet/Outlet: 1 1/2 NPT - Max. Flow: 72 GPM - Air inlet Port: 1/2 NPT - Max Particle Size : 3/16 - Suction Lift Dry : 15 - ft. - Suction Lift Wet: 25 - ft. - Body Construction: Aluminum - Diaphragm : Buna N - Balls: Buna N - Seats: Buna N - Air Consumption: 50CFM @ 80 PSI - Bolt Pattern: 6.00 X 8.750 - Height: 18.00 Tall - Weight: 60 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.