Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Relief Valve 900 PSI Maximum

  • Mfr # DE1113030

  • Zoro # G415799527


product price: $66.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DE1113030
Zoro #
G415799527
UPC #
739608525003
Country of Origin
China

Description

Features -Stub-style air operated oil pump kit -Recommended for delivery of oil based fluids Includes: -1/4in x 4ft Air Hose # 2004 1/2in x 4ft Oil Hose # 2204 2in Aluminum Bung Adapter # 28585 Air Regulator with gauge filter and automatic drain # 1559A-ASSY and Pressure Relief Vale Specifications - Max Delivery: 5.8 GPM - Max Delivery: 3:1 Ratio - Max Fluid Viscocity: 80/90 SAE - Max Fluid PSI: 435 PSI - Fluid Inlet: 3/4in NPT - Fluid Outlet: 3/4in NPT - Air Hose: 1/4in x 4-ft #2004 - Pump Length: 21 1/2 inch - Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.