Shop DENIOS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Drum Dispensing Racks & Trucks
- Mfr # K42-5010
- Zoro # G623361363
product price:Â
$
4,652.99
/ea
Key Features
Pallet Material
Steel
Pallet Color
Silver
Usable Length
84 in
Usable Width
34 in
Load Capacity
4,492 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K42-5010
- Zoro #
- G623361363
- UPC #
- 00810171233226
- Country of Origin
- United States
- Pallet Material
- Steel
- Pallet Color
- Silver
- Load Capacity
- 4,492 lb
- Product Weight
- 365 lb
- Material
- Steel
- Standards
- EPA, NFPA, OSHA, SPCC, UFC
- Color
- Silver
- For Number of IBC
- 0
- For Number of 55 gal. Drums
- 3
- Pallet Finish
- Galvanized
- Forklift Pockets
- 2-Way
- Product Type
- Large Volume Steel Dispensing Platform
- Grate Color
- Silver
- Item
- Drum Dispensing Racks & Trucks
- Spill Capacity
- 84 gal
- Includes Drain
- No
- Insert Weight
- 365 lb
- Shell Material
- Steel
- Wire Color
- Silver
- Traction Material
- Steel
Dimensions
- Usable Length
- 84 in
- Usable Width
- 34 in
- Length
- 89 1/16 in
- Height
- 10 in
- Width
- 36 in
Description
Drum Dispensing Racks & Trucks, Spill Capacity 84 gal, Length 89 1/16 in, Width 36 in, Height 10 in, Material Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.