Shop DENIOS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Spill Decks & Platforms
- Mfr # K42-5030
- Zoro # G023359038
product price:Â
$
11,178.99
/ea
Key Features
Spill Capacity
443 gal
Height
10 in
Product Weight
1,863 lb
For Number of IBC
4
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K42-5030
- Zoro #
- G023359038
- UPC #
- 00810171233219
- Country of Origin
- United States
- Item
- Spill Decks & Platforms
- Spill Capacity
- 443 gal
- Product Weight
- 1,863 lb
- For Number of IBC
- 4
- Material
- Steel
- For Number of 55 gal. Drums
- 24
- Load Capacity
- 24,975 lb
- Pallet Material
- Steel
- Color
- Silver
- Includes Drain
- No
- Grate Color
- Silver
- Pallet Color
- Silver
- Product Type
- Large Volume Steel Dispensing Platform
- Pallet Finish
- Painted
- Standards
- EPA, NFPA, OSHA, SPCC, UFC
- Forklift Pockets
- 2-Way
- Insert Weight
- 1,863 lb
- Shell Material
- Steel
- Wire Color
- Silver
- Traction Material
- Steel
Dimensions
- Height
- 10 in
- Length
- 197 1/16 in
- Width
- 84 in
- Usable Length
- 192 in
- Usable Width
- 83 1/4 in
Description
Spill Decks & Platforms, Spill Capacity 443 gal, Length 197 1/16 in, Width 84 in, Height 10 in, Material Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.