Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drum Spill Containment Pallet, Uncovered

  • Mfr # K16-3103

  • Zoro # G6546799


product price: $836.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Material
Steel
Length
49 in
Width
49 in
Spill Capacity
66 gal
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K16-3103
Zoro #
G6546799
UPC #
-
Country of Origin
United States

Dimensions

Length
49 in
Width
49 in
Height
10 in
Dimensions
49 in L x 49 in W x 10 in H
Max Fork Height
3 1/2 in
Bladder Width
49 in
Usable Length
49 in
Max Fork Width
40 in
Bladder Length
49 in
Usable Width
49 in

Details

Item
Spill Pallet
Material
Steel
Spill Capacity
66 gal
Color
Blue
Standards
NFPA, OSHA
Covered/Uncovered
Uncovered
Drain Included
No
Number of Drums
4
Spill Containment Opening Type
No Cover
Modular / Nonmodular
Modular
Spill Containment Load Capactiy
2400 lb.
Load Capacity
2,400 lb
Opening Type
No Doors
Modular
Yes
Forklift Pockets
4-Way
Supports NPDES Compliance
Yes
Product Type
Spill Pallet
Supports SPCC Compliance
Yes
Low Profile
No
Indoor/Outdoor Use
Indoor
For Number of 55 gal. Drums
4
Inline
No
Sump Connection Capability
No
Supports EPA Compliance
40 CFR 264.175
Pallet Material
Steel
Includes Overflow Bladder
No
Modular Type
Modular
Manufacturer Warranty
1 yr
Grate Color
Silver
Grate Material
Galvanized Steel
Pallet Color
Blue
Includes Drain
No
Recycled Content (%)
No Recycled Content
For Use With Standard Fork
Yes
Pallet Finish
Painted
Brand and Series
DENIOS
Fluorinated
No
Space Saving Features
Stackable

Description

Spill Pallet, Spill Containment Pallets, Uncovered, Number of Drums 4, Spill Capacity 66 gal, Spill Containment Load Capacity 2,400 lb, Length 49 in, Width 49 in, Height 10 in, Drain Included No, Yes, Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.