IBC Spill Pallets

  • Mfr # K17-1167
  • Zoro # G123355916
product price: 
$
6,472.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

For Number of IBC
2
Grate Color
Silver
Product Type
IBC Spill Containment Pallet
Includes Drain
No
Usable Width
53 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
K17-1167
Zoro #
G123355916
UPC #
00810171230126
Country of Origin
United States

Dimensions

Usable Width
53 in
Height
26 in
Width
53 in
Length
120 in
Usable Length
120 in

Details

For Number of IBC
2
Grate Color
Silver
Product Type
IBC Spill Containment Pallet
Includes Drain
No
Standards
EPA, NFPA, OSHA, SPCC, UFC
Item
IBC Spill Pallets
Pallet Material
Steel
Load Capacity
15,000 lb
Material
Steel
Grate Material
Steel
Forklift Pockets
2-Way
Spill Capacity
500 gal
Pallet Finish
Galvanized
Removable Grate
Removable
For Number of 55 gal. Drums
0
Pallet Color
Silver
Color
Silver
Includes Grate
Grate Included
Shell Material
Steel
Wire Color
Silver

Description

IBC Spill Pallets, Spill Capacity 500 gal, Length 120 in, Width 53 in, Height 26 in, Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.