Shop DENIOS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Spill Decks & Platforms
- Mfr # K42-5040
- Zoro # G123356609
product price:Â
$
11,581.99
/ea
Key Features
For Number of 55 gal. Drums
24
Usable Width
107 1/4 in
Width
108 in
Spill Capacity
430 gal
Product Weight
1,898 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K42-5040
- Zoro #
- G123356609
- UPC #
- 00810171233202
- Country of Origin
- United States
Dimensions
- Usable Width
- 107 1/4 in
- Width
- 108 in
- Usable Length
- 156 in
- Length
- 161 1/16 in
- Height
- 10 in
Details
- For Number of 55 gal. Drums
- 24
- Spill Capacity
- 430 gal
- Product Weight
- 1,898 lb
- Color
- Silver
- Includes Drain
- No
- Pallet Color
- Silver
- Item
- Spill Decks & Platforms
- Grate Color
- Silver
- Load Capacity
- 26,156 lb
- For Number of IBC
- 6
- Product Type
- Large Volume Steel Dispensing Platform
- Standards
- EPA, NFPA, OSHA, SPCC, UFC
- Pallet Finish
- Painted
- Pallet Material
- Steel
- Forklift Pockets
- 2-Way
- Material
- Steel
- Insert Weight
- 1,898 lb
- Shell Material
- Steel
- Wire Color
- Silver
Description
Spill Decks & Platforms, Spill Capacity 430 gal, Length 161 1/16 in, Width 108 in, Height 10 in, Material Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.