IBC Spill Pallets

  • Mfr # K17-3165
  • Zoro # G323359899
product price: 
$
5,116.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Pallet Finish
Painted
Load Capacity
7,500 lb
Includes Drain
No
Length
60 in
Removable Grate
Removable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
K17-3165
Zoro #
G323359899
UPC #
00810171230409
Country of Origin
United States

Dimensions

Length
60 in
Usable Width
53 in
Height
46 in
Width
53 in
Usable Length
60 in

Details

Pallet Finish
Painted
Load Capacity
7,500 lb
Includes Drain
No
Removable Grate
Removable
Standards
EPA, NFPA, OSHA, SPCC, UFC
Pallet Color
Blue
Product Type
IBC Spill Containment Pallet
Forklift Pockets
4-Way
Material
Steel
Spill Capacity
500 gal
Color
Blue
For Number of 55 gal. Drums
0
Product Weight
817 lb
Includes Grate
Grate Included
For Number of IBC
1
Item
IBC Spill Pallets
Pallet Material
Steel
Grate Material
Steel
Grate Color
Blue
Insert Weight
817 lb
Shell Material
Steel
Wire Color
Blue

Description

IBC Spill Pallets, Spill Capacity 500 gal, Length 60 in, Width 53 in, Height 46 in, Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.