Shop DENIOS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
IBC Tote Dispensing Systems
- Mfr # K17-3124
- Zoro # G123359853
product price:Â
$
4,129.99
/ea
Key Features
For Number of IBC
1
Width
53 in
Product Type
IBC Spill Containment Pallet
Usable Length
79 in
Product Weight
550 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K17-3124
- Zoro #
- G123359853
- UPC #
- 00810171233349
- Country of Origin
- United States
- For Number of IBC
- 1
- Product Type
- IBC Spill Containment Pallet
- Product Weight
- 550 lb
- Pallet Material
- Steel
- Color
- Blue
- Includes Grate
- Grate Included
- Forklift Pockets
- 4-Way
- Material
- Steel
- Grate Color
- Blue
- Grate Material
- Steel
- Pallet Color
- Blue
- Load Capacity
- 7,500 lb
- Pallet Finish
- Painted
- For Number of 55 gal. Drums
- 0
- Standards
- EPA, NFPA, OSHA, SPCC, UFC
- Item
- IBC Tote Dispensing Systems
- Spill Capacity
- 385 gal
- Includes Drain
- No
- Insert Weight
- 550 lb
- Shell Material
- Steel
- Wire Color
- Blue
- Traction Material
- Steel
Dimensions
- Width
- 53 in
- Usable Length
- 79 in
- Length
- 79 in
- Height
- 30 in
- Usable Width
- 53 in
Description
IBC Tote Dispensing Systems, Spill Capacity 385 gal, Length 79 in, Width 53 in, Height 30 in, Material Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.