IBC Spill Pallets

  • Mfr # K19-1123
  • Zoro # G323359257
product price: 
$
5,016.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Forklift Pockets
2-Way
Material
Steel
Includes Drain
No
Spill Capacity
385 gal
Grate Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
K19-1123
Zoro #
G323359257
UPC #
00810171230768
Country of Origin
United States

Dimensions

Height
22 in
Usable Width
54 in
Usable Length
120 in
Width
54 in
Length
120 in

Details

Forklift Pockets
2-Way
Material
Steel
Includes Drain
No
Spill Capacity
385 gal
Grate Material
Steel
Product Type
IBC Spill Containment Pallet
Color
Silver
Load Capacity
10,000 lb
Standards
EPA, NFPA, OSHA, SPCC, UFC
Pallet Color
Silver
Item
IBC Spill Pallets
For Number of IBC
2
Includes Grate
Grate Included
Removable Grate
Removable
For Number of 55 gal. Drums
0
Grate Color
Silver
Pallet Material
Steel
Product Weight
738 lb
Pallet Finish
Galvanized
Insert Weight
738 lb
Shell Material
Steel
Wire Color
Silver

Description

IBC Spill Pallets, Spill Capacity 385 gal, Length 120 in, Width 54 in, Height 22 in, Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.