IBC Spill Pallets

  • Mfr # K19-1171
  • Zoro # G923357400
product price: 
$
6,364.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Grate Color
Silver
Height
15 in
Standards
EPA, NFPA, OSHA, SPCC, UFC
Forklift Pockets
2-Way
Usable Length
120 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
K19-1171
Zoro #
G923357400
UPC #
00810171230775
Country of Origin
United States

Dimensions

Height
15 in
Usable Length
120 in
Usable Width
73 in
Width
73 in
Length
120 in

Details

Grate Color
Silver
Item
IBC Spill Pallets
Standards
EPA, NFPA, OSHA, SPCC, UFC
Forklift Pockets
2-Way
Load Capacity
10,000 lb
For Number of IBC
2
Material
Steel
Product Type
IBC Spill Containment Pallet
Removable Grate
Removable
Product Weight
1,079 lb
For Number of 55 gal. Drums
0
Color
Silver
Grate Material
Steel
Pallet Finish
Galvanized
Pallet Material
Steel
Spill Capacity
385 gal
Pallet Color
Silver
Includes Grate
Grate Included
Includes Drain
No
Insert Weight
1,079 lb
Shell Material
Steel
Wire Color
Silver

Description

IBC Spill Pallets, Spill Capacity 385 gal, Length 120 in, Width 73 in, Height 15 in, Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.