Shop DENIOS
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
IBC Spill Pallets
- Mfr # K17-1935
- Zoro # G123361542
product price:Â
$
240.99
/ea
Key Features
For Number of IBC
0
Load Capacity
257 lb
Product Type
IBC Dispensing Shelf
Color
Silver
Usable Length
17 7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K17-1935
- Zoro #
- G123361542
- UPC #
- 00810171230201
- Country of Origin
- United States
- For Number of IBC
- 0
- Load Capacity
- 257 lb
- Product Type
- IBC Dispensing Shelf
- Color
- Silver
- Pallet Color
- Silver
- Pallet Material
- Steel
- Spill Capacity
- 0 gal
- For Number of 55 gal. Drums
- 0
- Includes Drain
- No
- Material
- Steel
- Item
- IBC Spill Pallets
- Pallet Finish
- Galvanized
- Shell Material
- Steel
- Wire Color
- Silver
- Traction Material
- Steel
Dimensions
- Usable Length
- 17 7/8 in
- Width
- 17 7/8 in
- Height
- 13 7/8 in
- Usable Width
- 17 7/8 in
- Length
- 17 7/8 in
Description
IBC Spill Pallets, Spill Capacity 0 gal, Length 17 7/8 in, Width 17 7/8 in, Height 13 7/8 in, Material Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.