IBC Spill Pallets

  • Mfr # K19-8033
  • Zoro # G323359547
product price: 
$
9,704.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Usable Length
162 in
Material
Steel
For Number of 55 gal. Drums
0
Grate Color
Blue
Product Type
IBC Spill Containment Pallet
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
K19-8033
Zoro #
G323359547
UPC #
00810171231123
Country of Origin
United States

Dimensions

Usable Length
162 in
Width
72 in
Length
162 in
Height
36 in
Usable Width
72 in

Details

Material
Steel
For Number of 55 gal. Drums
0
Grate Color
Blue
Product Type
IBC Spill Containment Pallet
Item
IBC Spill Pallets
Includes Drain
No
For Number of IBC
3
Forklift Pockets
2-Way
Spill Capacity
385 gal
Pallet Color
Blue
Removable Grate
Removable
Load Capacity
15,000 lb
Standards
EPA, NFPA, OSHA, SPCC, UFC
Pallet Material
Steel
Includes Grate
Grate Included
Product Weight
1,931 lb
Pallet Finish
Painted
Color
Blue
Grate Material
Steel
Insert Weight
1,931 lb
Shell Material
Steel
Wire Color
Blue

Description

IBC Spill Pallets, Spill Capacity 385 gal, Length 162 in, Width 72 in, Height 36 in, Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.