Covered IBC Spill Pallets

  • Mfr # K17-3862
  • Zoro # G123355053
product price: 
$
7,860.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Pallet Finish
Painted
For Number of 55 gal. Drums
0
Color
Blue
Standards
EPA, NFPA, OSHA, SPCC, UFC
Product Weight
827 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
K17-3862
Zoro #
G123355053
UPC #
00810171230560
Country of Origin
United States

Dimensions

Height
84 in
Usable Length
60 in
Width
56 in
Length
60 in
Usable Width
52 in

Details

Pallet Finish
Painted
For Number of 55 gal. Drums
0
Color
Blue
Standards
EPA, NFPA, OSHA, SPCC, UFC
Product Weight
827 lb
Forklift Pockets
4-Way
Pallet Color
Blue
For Number of IBC
1
Grate Material
Steel
Pallet Material
Steel
Load Capacity
5,000 lb
Material
Steel
Item
Covered IBC Spill Pallets
Spill Capacity
385 gal
Includes Drain
No
Grate Color
Blue
Product Type
IBC Spill Containment Pallet
Insert Weight
827 lb
Shell Material
Steel
Wire Color
Blue

Description

Covered IBC Spill Pallets, Spill Capacity 385 gal, Length 60 in, Width 56 in, Height 84 in, Material Steel

Ratings & reviews