Shop DENIOS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Lithium-Ion Battery Safety Cabinets
- Mfr # M31-8110
- Zoro # G423358242
product price:Â
$
7,858.99
/ea
Key Features
Door Closure
Manual
Number of Doors
1
Overall Height
31 in
Overall Depth
23 in
Locking
Lockable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M31-8110
- Zoro #
- G423358242
- UPC #
- 00810171233714
- Country of Origin
- United States
Dimensions
- Overall Height
- 31 in
- Overall Depth
- 23 in
- Overall Width
- 25 in
- Fits Chest Size
- Pressure Relief Opening at the Top of the Cabinet, Which Remains Closed Under Normal Conditions but Opens to Release Excess Pressure if it Builds-Up
Details
- Door Closure
- Manual
- Number of Doors
- 1
- Item
- Lithium-Ion Battery Safety Cabinets
- Locking
- Lockable
- Material
- Steel
- Number of Shelves
- 2
- Number of Outlets
- 0
- Features
- Pressure Relief Opening at the Top of the Cabinet, Which Remains Closed Under Normal Conditions but Opens to Release Excess Pressure if it Builds-Up
- Includes Power Supply
- Cord Not Included
- Color
- Blue/Gray
- Charging Capacity
- 2 kWh
- Shelf Weight Capacity
- 110 lb
- Shell Material
- Steel
- Wire Color
- Blue/Gray
Description
Lithium-Ion Battery Safety Cabinets
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.