Shop DENIOS
See all product information
Create Account
Spill Containment Pallets
- Mfr # K16-1102
- Zoro # G023360324
product price:Â
$
1,054.99
/ea
Free Shipping & Returns
Key Features
Pallet Finish
Galvanized
Grate Material
Steel
Material
Steel
Pallet Color
Silver
Length
49 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K16-1102
- Zoro #
- G023360324
- UPC #
- 00810171230072
- Country of Origin
- United States
- Pallet Finish
- Galvanized
- Grate Material
- Steel
- Material
- Steel
- Pallet Color
- Silver
- Grate Color
- Silver
- Product Type
- Spill Pallet
- Spill Capacity
- 66 gal
- Item
- Spill Containment Pallets
- Product Weight
- 97 lb
- Color
- Silver
- Includes Drain
- No
- Includes Grate
- Grate Included
- Removable Grate
- Removable
- Forklift Pockets
- 4-Way
- Load Capacity
- 1,200 lb
- Pallet Material
- Steel
- Standards
- EPA, NFPA, OSHA, SPCC, UFC
- For Number of IBC
- 0
- For Number of 55 gal. Drums
- 2
- Insert Weight
- 97 lb
- Shell Material
- Steel
- Wire Color
- Silver
- Traction Material
- Steel
Dimensions
- Length
- 49 in
- Usable Length
- 49 in
- Height
- 13 in
- Usable Width
- 29 in
- Width
- 29 in
Description
Spill Containment Pallets, Spill Capacity 66 gal, Length 49 in, Width 29 in, Height 13 in, Material Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.