Spill Containment Pallets
- Mfr # K16-1103
- Zoro # G823357302
product price:Â
$
1,212.99
/ea
Key Features
Product Weight
141 lb
Spill Capacity
66 gal
Includes Grate
Grate Included
For Number of 55 gal. Drums
4
Includes Drain
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K16-1103
- Zoro #
- G823357302
- UPC #
- 00810171230089
- Country of Origin
- United States
- Product Weight
- 141 lb
- Spill Capacity
- 66 gal
- Includes Grate
- Grate Included
- For Number of 55 gal. Drums
- 4
- Includes Drain
- No
- Color
- Silver
- Standards
- EPA, NFPA, OSHA, SPCC, UFC
- Pallet Color
- Silver
- Forklift Pockets
- 4-Way
- For Number of IBC
- 0
- Pallet Material
- Steel
- Load Capacity
- 2,400 lb
- Material
- Steel
- Product Type
- Spill Pallet
- Item
- Spill Containment Pallets
- Grate Material
- Steel
- Grate Color
- Silver
- Removable Grate
- Removable
- Pallet Finish
- Galvanized
- Insert Weight
- 141 lb
- Shell Material
- Steel
- Wire Color
- Silver
- Traction Material
- Steel
Dimensions
- Width
- 49 in
- Usable Length
- 49 in
- Length
- 49 in
- Usable Width
- 49 in
- Height
- 10 in
Description
Spill Containment Pallets, Spill Capacity 66 gal, Length 49 in, Width 49 in, Height 10 in, Material Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.