Shop DENIOS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Spill Containment Shelving, Steel, 12 ga
- Mfr # K32-3135
- Zoro # G823354370
product price:Â
$
2,458.99
/ea
Key Features
Post Construction
Angle
Shelving Gauge
12 ga
Number of Shelves
4
Assembled
Unassembled
Spill Reservoir Capacity
66 gal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K32-3135
- Zoro #
- G823354370
- UPC #
- 00810171231574
- Country of Origin
- United States
Dimensions
- Overall Depth
- 24 in
- Overall Width
- 36 in
- Overall Height
- 88 in
Details
- Post Construction
- Angle
- Shelving Gauge
- 12 ga
- Number of Shelves
- 4
- Assembled
- Unassembled
- Spill Reservoir Capacity
- 66 gal
- Standards
- EPA, NFPA, OSHA, UFC
- Finish
- Painted
- Load Capacity per Shelf
- 250 lb
- Post Gauge
- 12 ga
- Shelf Configuration
- Starter Unit
- Frame Material
- Steel
- Color
- Blue
- Duty Rating
- Heavy-Duty
- Shelf Adjustment Increments
- 1 1/2 in
- Whole Unit Load Capacity
- 1,000 lb
- Item
- IBC Tote Dispensing Systems
Description
Spill Containment Shelving,Steel,12 ga
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.