IBC Spill Pallets
- Mfr # K19-8132
- Zoro # G323361038
product price:Â
$
18,173.99
/ea
Key Features
Grate Color
Silver
Standards
EPA, NFPA, OSHA, SPCC, UFC
Load Capacity
15,000 lb
Pallet Material
Steel
Forklift Pockets
2-Way
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K19-8132
- Zoro #
- G323361038
- UPC #
- 00810171233660
- Country of Origin
- United States
Dimensions
- Length
- 162 in
- Usable Length
- 162 in
- Height
- 36 in
- Width
- 72 in
- Usable Width
- 72 in
Description
IBC Spill Pallets, Spill Capacity 385 gal, Length 162 in, Width 72 in, Height 36 in, Material Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.