Zoro Homepage

Sump Insert Decking, 12" H, 96 in W, 36 in D, Blue

  • Mfr # K38-1140

  • Zoro # G9927391


product price: $1,978.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Overall Height
12"
Capacity per Shelf
6900 lb.
Color
Blue
Shelving Gauge
11
Thickness
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K38-1140
Zoro #
G9927391
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
12"
Overall Width
96 in
Overall Depth
36 in
Thickness
12 in
Width
96"
Height
7 ft.
Depth
36"

Details

Capacity per Shelf
6900 lb.
Color
Blue
Item
Sump Insert Decking
Shelving Gauge
11
For Use With
Standard rack products. Excellent for frozen packaging which may melt or thaw slightly. Also for use with any liquid packaging which may leak.
Finish - Shelving and Racks
Galvanized
Load Capacity
250 lb.
Finish
Zinc-Plated
Includes
Zinc-Plated Steel Sump with Zinc-Plated Grating
Decking Material
Steel
Standards
EPA, NFPA 30
Item - Decking
Sump Insert Decking
Material
Steel
Decking Edge
Sump
Gauge
11 ga

Description

Sump Insert Decking, Overall Depth 36 in, Overall Width 96 in, Thickness 12 in, 11 ga, 6,900 lb Load Capacity, Steel, Sump Decking Edge, Blue, Zinc-Plated, Zinc-Plated Steel Sump with Zinc-Plated Grating, EPA, NFPA 30

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.