3114 Spark Plug
- Mfr # 3114
- Zoro # G604294741
product price:Â
$
8.85
/ea
Key Features
Resistor Plug
Yes
Gap Size
.43 in
Hex Size
13/16 in
Material
Platinum
Seat Type
Gasket
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3114
- Zoro #
- G604294741
- UPC #
- 4251103114
- Country of Origin
- Japan
Dimensions
- Gap Size
- .43 in
- Hex Size
- 13/16 in
- Thread Size
- 1.25mm
- Thread Dia.
- 14mm
Details
- Resistor Plug
- Yes
- Material
- Platinum
- Seat Type
- Gasket
- Terminal Type
- Solid
- Type
- Fine Wire
- Insulator Projection
- Projected
Description
DENSO Auto Parts spark plug's built a reputation in the automotive industry for quality and craftmanship. We manufacture spark plug's for virtually every automobile on the road today. DENSO Auto Parts spark plug's are available for on and off road use and are designed for all weather conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.