Shop DENSO

3144 Spark Plug

  • Mfr # 3144

  • Zoro # G204291508


product price:  $3.89
/ea
Sold in multiples of 3 for $11.67

Key Features

Type
Standard
Material
Nickel
Seat Type
Gasket
Terminal Type
Solid
Thread Dia.
14mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3144
Zoro #
G204291508
UPC #
4251103144
Country of Origin
Japan

Dimensions

Thread Dia.
14mm
Hex Size
5/8 in
Thread Size
1.25mm
Gap Size
.43 in

Details

Type
Standard
Material
Nickel
Seat Type
Gasket
Terminal Type
Solid
Resistor Plug
Yes
Insulator Projection
Projected

Description

DENSO Auto Parts spark plug's built a reputation in the automotive industry for quality and craftmanship. We manufacture spark plug's for virtually every automobile on the road today. DENSO Auto Parts spark plug's are available for on and off road use and are designed for all weather conditions.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.